Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Packing P-cut

4.00 (1)
Purpose
Envelope, package wrapping, bagging, a stopping cover
Adhesive Force (N/25mm)
13
Elongation (%)
16
Tape Thickness (mm)
0.15
Tape Length (m)
15
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Tensile Strength (N/25mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/25mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Acrylic Polyethylene cross Yellow 1Roll 1 No.4142 09206364 5.07 SGD
In stock
1.7 Acrylic type Polyethylene cloth Blue 1Roll 1 No.4142 09206346 5.07 SGD
In stock
1.7 Acrylic type Polyethylene cloth Red 1Roll 1 No.4142 09206355 5.07 SGD
In stock
1.7 Acrylic type Polyethylene cloth Black 1Roll 1 No.4142 09206373 5.07 SGD
In stock
1.7 Acrylic type Polyethylene cloth Transparent 1Roll 1 No.4142 09206382 5.07 SGD
In stock
1.7 Acrylic system Polyethylene cloth Pink 1Roll 1 No.4142 09206391 5.07 SGD
In stock
1.7 Acrylic system Polyethylene cloth Young leaves 1Roll 1 No.4142 09206407 5.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Various work at the time of stage performances
4
From Japan
On 2013-11-11 19:48:59
But cut by hand, adhesive residue is not, and light. We come in handy in the arena on the back a little work, such as hidden. Speaking greed, how easy to use and there is also a thing of the weak adhesive.
This review is about item#09206373.

Related Products