Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

P Cut Tape

Purpose
To hold and bond drawers of desk, furniture, and file cabinet.
Adhesive Force (N/25mm)
5.88
Tensile Strength (N/25mm)
147.1
Adhesive
Acrylic
Tape Thickness (mm)
0.15
Tape Length (m)
25
Base Material
Polyethylene cross
Tape Width (mm)
50
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 No.415S 09206425 9.99 SGD
In stock
ADD TO CART

Related Products