Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Stand

4.57 (14)
Standard
A4
...see all>
Product Options
ADD TO CART
Accessories Size Green Purchasing Law Dimensions (Width W x Depth D x Height H) (mm) Inside Dimension (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Size Green Purchasing Law Dimensions (Width W x Depth D x Height H) (mm) Inside Dimension (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connecting joint screws A4 Fit 220x230x310 (when vertical) About 66/1 compartment Red Polypropylene 1PC 1 A-3570-3 76124246 -
Discontinued
[x]
Screw joint coupling x 2pcs - Compatible (When upright) 220 x 230 x 310 About 66 / 1-secondstion Blue 100% recycled polypropylene 1PC 1 A-3570-8 09206924 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Organization of office documents
5
From Japan
On 2017-12-19 13:50:09
I used it to organize my office documents. The desk will clean up.
This review is about item#9206924.
Magazines etc. Storage Organization
3
From Japan
On 2017-09-30 23:39:17
Since it is possible to arrange portrait and landscape laterally, you can choose the location. However, I would like to increase the color.
This review is about item#9206924.
Document arrangement
4
From Japan
On 2017-06-09 15:44:44
I purchased one before bookshelf documents, but since I have moderate size and stability, it is convenient so I purchased 10 additional items.
This review is about item#09206924.
Cleanliness
5
From Japan
On 2017-02-10 14:49:46
The inside of the cabinet was very refreshing. It was stressful every time we opened the cabinet and removed the document, but thanks to the file stand, it was easy to organize and easy to use.
This review is about item#9206924.
Storage of personal items and file cases
4
From Japan
On 2016-03-30 21:54:50
It is comparatively good. It is divided into three parts and it can be made up of soft things. And finish the first storage and discover that the second time hole is empty! Because I thought that it would be possible to connect, I thought so, if you look at the packaging do not you have screws? It can not be helped because the first packing was after garbage. It is small and easy to install but it is useful. I still have to read the instructions.
This review is about item#09206924.
Clerical work
5
From Japan
On 2016-01-11 00:28:08
Very easy to use, I am satisfied.
This review is about item#09206924.
Monthly management of documents in the cabinet
5
From Japan
On 2014-08-06 15:17:56
Four in one row fits perfectly and it can be divided into 12 in 3 × 4, making it easy to manage by month. Previously I used a box file etc, but there are not twelve rows in the cabinet, but if I put in two moons with one piece it is hard to take out. I bought 8 pieces so that we could manage this 2 years, basically we put only 2 years of the previous year and this year in the cabinet, so I think that it was time to buy next .
This review is about item#09206924.
To save the file
5
From Japan
On 2014-06-12 17:57:47
Plastic files are stored in the archive, but even if we use the book end to take out and take frequently, it has always collapsed. This file stand is stable and saved. I was lucky because it was not a sales site of other office supplies etc.
This review is about item#09206924.
Organizing document files
5
From Japan
On 2014-02-26 12:04:17
Even though it is dirty with a plastic system, it is easy to fall but a strong strength is also necessary
This review is about item#09206924.
Organizing files
5
From Japan
On 2013-08-22 13:59:02
I'm pretty shy, so it will not spread even if I make a heavy object.
This review is about item#09206924.

Related Products