Buy more than* S$200* and get FREE SHIPPING

Masking Tape, “MUSASHI”

4.86 (7)
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color TRUSCO Part Number Adhesive Power (N/10mm) Tensile Strength (N/15mm) Heat-Resistant Temperature (deg C) Adhesive Tape Thickness (mm) Extensibility (%) Tape Length (m) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color TRUSCO Part Number Adhesive Power (N/10mm) Tensile Strength (N/15mm) Heat-Resistant Temperature (deg C) Adhesive Tape Thickness (mm) Extensibility (%) Tape Length (m) Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12, 12 - - - - - - - - 18, 18, 18 - 1pc(10roll) 1 - 68173945 7.99 SGD
In stock
50, 50, 50 - - - - - - - - 18, 18, 18 - 1pc(2roll) 1 - 68173954 5.99 SGD
In stock
15 Yellow 391-3341 2.20 60.0 100(30 minutes) Acrylic type 0.086 3.8 18 Japanese paper 1Pack(8Roll) 1 15mm 09206942 6.99 SGD
In stock
18 Yellow 391-3350 2.20 60.0 100(30 minutes) Acrylic system 0.086 3.8 18 Japanese paper 1Pack(7Roll) 1 18mm 09206951 6.99 SGD
In stock
24 Yellow 391-3368 2.20 60.0 100(30 minutes) Acrylic type 0.086 3.8 18 Japanese paper 1Pack(5Roll) 1 24mm 09206967 6.99 SGD
In stock
30 Yellow 391-3376 2.20 60.0 100(30 minutes) Acrylic system 0.086 3.8 18 Japanese paper 1Pack(4Roll) 1 30mm 09206976 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Bundle wires etc.
5
From Japan
On 2017-10-28 17:10:43
It is hard to break and easy to use and repeats. I am very satisfied.
This review is about item#9206951.
FRP processing, repair.
5
From Japan
On 2017-04-11 17:34:46
Adhesion is also good, it is very good as no paste remains. The size is abundant.
This review is about item#9206967.
For printing
5
From Japan
On 2015-03-27 12:50:14
The goods were good, but I used it because there was something cheaper.
This review is about item#09206976.
Building painting
4
From Japan
On 2015-01-16 13:23:53
Firmly tightly and reliable. Goods are also beautiful. In other words, there are times when it is somewhat hard to peel off depending on the adhesion degree.
This review is about item#09206951.
Painting work
5
From Japan
On 2014-05-14 13:05:29
It was early and very helpful.
This review is about item#09206951.
Beam after painting.
5
From Japan
On 2014-01-16 16:00:14
There is no improvement point. The glue of the tape is too overworked and not overly okay, even after painting, it will not peel off the shavings and it will come off. It's troublesome to change the tape so I use most of the markings for this tape I just wish it would be easier to go.
This review is about item#09206976.
Instead of post it
5
From Japan
On 2011-11-25 13:51:59
I do not use it as masking. I put it in my pocket and use it like post it. I write notes and tasks and put them on my desk or PC. Glue is attached to the whole surface and it is handy as it is easy to peel off.
This review is about item#09206967.

Related Products