Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RSD High Grade 2 Layer Type Box

4.50 (4)
Medium Plate Dimensions (mm)
350 X 87 x H49, pitch: 57 350 X 97 x H49
Inside Dimension (mm)
350x198xH100
Overall Height (mm)
150
Material
Steel
Specification
2 stage Single swing Divider and Lock Function included With cushion Lockable
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 RSD-350 02447803 72.99 SGD
Shipped after 2018-06-25
Red 1PC 1 RSD-350 09207843 67.99 SGD
Shipped after 2018-06-25
Black 1PC 1 RSD-350 09207852 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Construction site road tool storage
4
From Japan
On 2016-11-10 09:16:38
I was able to use it without problems with good quality things
This review is about item#2447803.
During geological survey, dismantling of machines, tooling of assembly
5
From Japan
On 2016-09-30 16:26:23
It is not too big, not too small, very convenient to use. I will expect durability after that.
This review is about item#2447803.
Tool storage for repair on board
5
From Japan
On 2015-08-28 15:44:23
It is not a double-lid lid but a single lid, so we are very satisfied with the difficulty of entering water while working on the ship.
This review is about item#02447803.
Business trip work
4
From Japan
On 2014-12-03 13:29:13
It seems to be tough, and overall it is satisfactory, but the steel plate was good, if possible, for the upper part plastic partition.
This review is about item#09207843.

Related Products