Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binders, 2-Hole

3.54 (26)
Caution
Index is not included.
Material (metal)
Steel
Material (cover)
Paper
Hole Intervals (mm)
80
Number of Holes
2
Color
Blue
...see all>
Product Options
ADD TO CART
External Dimensions (Width x Height) (mm) Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Across Back (mm) Storage Number of Sheets Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width x Height) (mm) Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Across Back (mm) Storage Number of Sheets Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
246*310 40 246*65*310 A4 size 65 about 400 sheets 420 1PC 1 DCL-240 08755923 -
Discontinued
[x]
246x310 60 246x85x310 A4 seal 85 about 600 sheets 430 1PC 1 DCL-260 08755932 -
Discontinued
[x]
246x310 80 246x105x310 A4 seal 105 about 800 sheets 450 1PC 1 DCL-280 08755941 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 4
1 star 5
Review Rating: 3.54
26 Customer Reviews
The reviews are automatic translation.
Clerically
2
From Japan
On 2017-01-25 20:29:16
Do not check carefully (2 hole binder) and ordered it so it is hard to use, so I devised the file and put it in another clear paper and I make a finder.
This review is about item#8755932.
Electric wiring
4
From Japan
On 2016-07-29 18:45:19
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#08755923.
Document preservation
5
From Japan
On 2016-06-13 18:11:50
It is very cheap as a pipe file.
This review is about item#08755932.
Organizing materials
1
From Japan
On 2016-02-17 14:54:34
The fastening metal is hard to use. The plastic part is caught bad.
This review is about item#08755923.
I use it to keep a ledger at work.
3
From Japan
On 2015-11-16 08:33:33
The price is reasonable and I am saved. When binding the file, I feel that I'm using it several times when the metal fittings are hard to stay or when it is easy to get out of the product depending on the product.
This review is about item#08755923.
Organizing documents that have been accumulated since long ago
5
From Japan
On 2015-03-27 08:33:26
It is easy to use because it is not inferior to the manufacturer. I want two sheets of paper on the back cover instead of just one.
This review is about item#08755923.
work
5
From Japan
On 2014-09-22 21:32:41
Very easy to use
This review is about item#08755941.
Filing documents
5
From Japan
On 2014-09-01 10:16:00
Compared with major stationery manufacturers, when the structure of the two-hole file closing part is caught and the documents are packed too much, the clasp may open naturally. However, at a price less than half of the majority, COSPA is overwhelmingly good. This is enough for me.
This review is about item#08755941.
Document arrangement
1
From Japan
On 2014-06-12 07:33:18
After three to four times opening and closing it became useless. After all I repurchased to another manufacturer. Typical of cheap and bad.
This review is about item#08755923.
Management of purchasing slips
5
From Japan
On 2014-05-13 14:36:45
Ideal for storing documents with a lot of volume.
This review is about item#08755932.

Related Products