Buy more than* S$200* and get FREE SHIPPING

Super Pitch Minimum

4.60 (5)
Color
Clear
Material
Copolymer
...see all
Product Options
ADD TO CART
Dimensions (Length L x Width W x Height H) (mm) Partition Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Length L x Width W x Height H) (mm) Partition Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x72x21 With 6 divider plates 93x48xH16 1PC 1 SP-375 09207676 2.66 SGD
In stock
100x72x21 with 4 divider plates 93x52xH16 1PC 1 SP-375W 09207685 2.66 SGD
In stock
100x72x21 - 93x55xH16 1PC 1 SP-375F 09207694 1.94 SGD
In stock
145x100x21 With 10 divider plates 137x72xH16 1PC 1 SP-750 09207703 4.45 SGD
In stock
145x100x21 - 137x83xH16 1PC 1 SP-750F 09207712 2.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Put a sample of the electronic components in this case, was handed out.
4
From Japan
On 2014-12-22 21:01:32
This time, because there is a reasonable size this, we have to size. If possible, of the case bottom Although it is not rounded I hope usability.
This review is about item#09207712.
Put the items that sell, sell in the case
4
From Japan
On 2014-12-22 20:58:54
To put our goods, the trade name of the case, where the peeling in the seal, and use therefore was good. There is no particular improvements.
This review is about item#09207712.
1, of the sample at the plant save 2, AA rechargeable storage 3 of the battery, storage of small parts
5
From Japan
On 2014-10-29 13:19:22
Purchased in the previous home improvement, we continue to use usability and durability there. Unfortunately, the end is the handling of the hardware store, was a state that can not be available. I was immediately purchased used because it was available for purchase was examined in Monotarou. The size is just good ease of use, it has come in handy. You can use the rough than the styrol case there is also durability.
This review is about item#09207685.
Storage of the pin vise and blade, storage of precision screwdriver
5
From Japan
On 2014-10-15 13:11:07
Lid, is hard there hard to break in the hinge connection. There are things that are connected only by a plate Ppire of resin, but useless off immediately thousand. Vertical and horizontal, and more can be used if there is a broad type long after 2cm.
This review is about item#09207703.
Choke Put another
5
From Japan
On 2013-11-14 08:12:14
Construction site has put a choke for use with, but come in handy because most gap is well enter without and put just this 4. Since it takes above all securely lock the lid, I think compelling thing that there is not that there is good there is no because the lid contents pop out and got open.
This review is about item#09207694.

Related Products