Buy more than* S$200* and get FREE SHIPPING

Little Tool Case

2.50 (2)
Material
Copolymer
Application
For storage of small items
...see all>
Product Options
ADD TO CART
Partition Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Partition Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 frames R29xH16 to 20 phi85xphi85x23 Transparent 1PC 1 PT-85 09207764 2.99 SGD
Shipped after 2018-04-24
4 frame 79x69xH16 - 20 90x67x23 Clear 1PC 1 PT-93 09207721 -
Discontinued
[x]
4 pieces 80x56xH16 - 20 90x67x23 Clear 1PC 1 PT-94 09207737 2.99 SGD
In stock
6 pieces 78x56xH16 - 20 90x67x23 Clear 1PC 1 PT-96 09207746 2.99 SGD
In stock
8 pieces 74x56xH16 - 20 90x67x23 Clear 1PC 1 PT-98 09207755 2.99 SGD
In stock
8 pieces R38xH18 - 29 phi110xphi110x32 Clear 1PC 1 PT-110 09207773 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For organizing the main jet
4
From Japan
On 2013-10-18 18:50:42
I bought it to organize the main jet of the bike. Since it is for MJ, I chose from the one with a narrow interval. Each lid is attached to each individual room, but I do not feel a merit particularly about that.
This review is about item#09207755.
Screw insertion
1
From Japan
On 2008-11-10 13:58:03
If you open the lid more than 90 degrees, the stopper becomes loose.
This review is about item#09207764.

Related Products