Buy more than* S$200* and get FREE SHIPPING

Resin Tool Box, "GABATTO"

4.40 (5)
Medium Plate Dimensions (mm)
391x85xH45
Inside Dimension (mm)
420x188xH125
Dimensions (Length L x Width W x Height H) (mm)
450x230x243
Color
Blue
Weight (kg)
2.25
Material
Super-copolymer
Specification
Locking possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-4500 09208071 76.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Tool holder
5
From Japan
On 2017-09-29 19:45:57
Resin made items are fragile because of deterioration when used for a long time, so we chose things that will not hinder even in case of emergency. Storage is easy to use in a standard form.
This review is about item#9208071.
Maintenance work in food factory
5
From Japan
On 2015-08-07 15:11:33
Working in places with high humidity is the focus, light and strong, rusting is handy for maintenance work.
This review is about item#09208071.
Replacement for many years to use
5
From Japan
On 2014-06-05 22:41:18
The main body is also firm, storage hook is on, sliding type, so it can be opened and closed without breaking. Pipe wrench Other storage is also useful for repair work larger than I expected. I think that the price is high accordingly, but I use it for nearly 10 years on site use. Other workers are also using it.
This review is about item#09208071.
Tool storage
5
From Japan
On 2012-09-25 19:20:27
Even though you do not take out the middle dish you can take out the stored items so it is handy.
This review is about item#09208071.
Storage of electric tools and terminals
2
From Japan
On 2012-03-30 19:25:45
I think that there are no meaning even if there are many dividing corner dividing grooves that there are 18 dividing grooves on both upper and lower plates but only 8 dividing plates are included, but I'd like to purchase a separately prepared dividing plate I do not know ... It's unkind, is not it?
This review is about item#09208071.

Related Products