Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Super Club W Set

4.57 (7)
Dimensions (Length L x Width W x Height H) (mm)
(Small) 347 x 167 x 119 (Large) 392 x 206 x 164
Material
High impact copolymer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 R-39W 09208272 27.52 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
In tool box
5
From Japan
On 2016-03-10 16:38:03
Contents has come in handy visible. The plastic of the locking portion is damaged is replacement purchase but, And replaced the metal patching metal fittings have been used as another tool box. Those that plastic lock portion is damaged is now three.
This review is about item#09208272.
Tool organizing and storage
5
From Japan
On 2015-03-09 08:25:56
The strength of the hinge portion and stop metal parts is just good. Truly is a manufacturer goods.
This review is about item#09208272.
Storage of tooling
5
From Japan
On 2015-02-12 12:51:23
Cheap and easy to use is good
This review is about item#09208272.
Tool storage of each genre
5
From Japan
On 2014-05-19 01:15:44
Ringusuta seems sturdy case is this price in the set was a good deal We are satisfied with the accuracy and usability for both
This review is about item#09208272.
Hobby tool input
4
From Japan
On 2014-05-17 15:17:31
It was I think the type that with a medium dish, but it was no model. That amount many tools we are placed but wonder if difficult to use and not put to organize properly becomes difficult to take out is lower. But two large and small at this price is also I think that it is attractive without problems strength
This review is about item#09208272.
Organizing Equipment
3
From Japan
On 2014-04-14 15:20:48
Nashi two a problem if this price! Products are also two eyes in this. It is firm commodity for the price.
This review is about item#09208272.
You need to use the tool tray of the car.
5
From Japan
On 2011-12-25 00:43:00
It is very easy to use and transparent
This review is about item#09208272.

Related Products