Buy more than* S$200* and get FREE SHIPPING

Paper Cushion

4.57 (7)
Purpose
For cushioning materials, gifts and present wrapping, flower arrangements, gardening pots
Weight (g)
About 500
Width (mm)
1
Material
High-quality paper
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water 1Pack(500g) 1 LA-250 10364715 18.99 SGD
In stock
Ivory 1Pack(500g) 1 LA-254 10364751 20.99 SGD
In stock
Heavy cream 1Pack(500g) 1 LA-252 10364733 22.99 SGD
In stock
Moegi 1Pack(500g) 1 LA-253 10364742 22.99 SGD
In stock
Wakatake 1Pack(500g) 1 LA-251 10364724 22.99 SGD
In stock
White tea 1Pack(500g) 1 LA-255 10364767 20.99 SGD
In stock
Cherry tree 1Pack(500g) 1 LA-257 10364785 20.99 SGD
In stock
Pale pink 1Pack(500g) 1 LA-256 10364776 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
For packing bottles, cracks etc.
5
From Japan
On 2018-05-03 16:40:36
I use it in different colors according to the purpose. The appearance is good and it is very good.
This review is about item#10364742.
As cushioning material during lapping
5
From Japan
On 2018-03-14 14:31:15
The color is calmer than I thought The amount was satisfactory and I could do a good shopping.
This review is about item#10364751.
Buffer for food gift box
5
From Japan
On 2016-12-20 14:29:11
Compared with competitors' products, it is low price, quality is excellent and very satisfied
This review is about item#10364751.
Dry cushion
4
From Japan
On 2015-11-23 16:47:44
Goods may look vivid.
This review is about item#10364785.
Product wrapping
3
From Japan
On 2015-08-30 13:20:47
I think that it is easy to use although it may be difficult to round because it is somewhat lacking in supple. Well this might be okay as the price is also reasonable. I hope it is rich in colors a little more.
This review is about item#10364767.
Hidden dry form of artificial flower and balloon arrangement.
5
From Japan
On 2015-04-20 18:07:42
I used various paper cushions, but this product is the easiest to use for now.
This review is about item#10364751.
Put below under arranging canned food and food items
5
From Japan
On 2014-12-27 13:18:14
The product is satisfied with satisfactory color. I think that if the amount increases and the amount decreases. Because the shipping fee is high, I am thinking about continuing
This review is about item#10364724.

Related Products