Buy more than* S$200* and get FREE SHIPPING

Measuring Pipette

5.00 (1)
Pipette Type
Measuring pipette
JIS Class
JR-1 (borosilicate Garasu 1)
Scale
Yes
Color Code
Orange
Tolerance(mL)
+/-0.03
1 Scale (mL)
0.1
Capacity (mL)
10
Overall Length (mm)
385
Material
Borosilicate glass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-PIPET10E 09210284 10.15 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision weighing
5
From Japan
On 2014-04-08 01:10:09
It looks good
This review is about item#09210284.

Related Products