Buy more than* S$200* and get FREE SHIPPING

New Twaron

4.67 (9)
Purpose
Construction, civil engineering works, agriculture, horticulture, warehouse, conveyance, fishing, forestry, etc.
Material (surface)
Natural rubber
Material (reverse side)
Cotton, polyester
...see all>
Product Options
ADD TO CART
Material Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness (mm) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cow leather, cuffs: Magic end type 0.8 18.5 7 24.5 S Green 398-5849 79 1Pair 1 155 48943544 7.99 SGD
In stock
- 1.4 24 8 25.5 2L Green 377-3752 - 1Pair 1 155 39575401 8.99 SGD
In stock
- - 20.5 7.6 25.5 M Excel blue 308-5490 - 1Pair 1 155 09211702 7.99 SGD
In stock
- - 23.0 7.9 26 L Excel blue 308-5503 - 1Pair 1 155 09211711 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Farm work in winter (work of touching mud)
4
From Japan
On 2018-02-03 18:38:30
Thick but soft even with cold, very comfortable to wear. However, it is easy to stuff so care should be taken in case of heavy work like hand sweating.
This review is about item#9211711.
Caring for garden trees
5
From Japan
On 2017-08-29 14:32:07
Very soft and easy to use. It is a pity that the rubber smell is strong.
This review is about item#9211711.
Prepare fish dishes
5
From Japan
On 2017-06-03 21:46:48
The fit is good, the work of the kitchen knife is very easy to do.
This review is about item#9211702.
Rice planting work
5
From Japan
On 2016-07-28 20:51:06
Soft and easy to move! The feel is also good!
This review is about item#39575401.
Beekeeping, gardening
5
From Japan
On 2016-06-10 16:55:48
It is strong and easy to use. I am saved because I can work with peace of mind.
This review is about item#48943544.
Outside work
5
From Japan
On 2015-09-23 19:12:35
Even if it's wet, it's hard to slip and the material is soft so I like it very much
This review is about item#39575401.
Machine work
5
From Japan
On 2015-01-30 08:37:28
Always I am indebted. S size is not readily available. I am saved.
This review is about item#09211702.
Loading of luggage
5
From Japan
On 2014-09-18 15:53:49
I bought it for women who are weak in grip strength and for elderly people. I think that anti-slip is solid, soft and easy to use.
This review is about item#09211702.
Painting related
3
From Japan
On 2013-06-10 14:46:17
The color should not be dark. A little more soft is better,
This review is about item#09211702.

Related Products