Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stretch Film Holder

3.00 (5)
Material
POLYPROPYLENE (PP)
...see all>
Product Options
ADD TO CART
Set Contents TRUSCO Part Number Compatible Caution Body Dimensions (Width x Depth x Height) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents TRUSCO Part Number Compatible Caution Body Dimensions (Width x Depth x Height) (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For top and bottom for - 3 in. paper tube - 127x128x96.5 With brake 412 1Set(1PC) 1 TSD-773 09211736 19.99 SGD
In stock
For Top / bottom 301-2689 For 3-Inch paper tube Stretch film not included 104x116x43 Without brakes 176 1Set(1PC) 1 TSD-772 09211727 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Used for stretch film
4
From Japan
On 2017-12-21 16:49:23
It is handy because it is very easy to use. However, if you use it for a long time, I think that there is room for improvement in this neighborhood because the press-fit portion of the blue wears out and becomes easy to come off
This review is about item#9211727.
I use it for wrapping a cardboard box.
1
From Japan
On 2016-08-31 21:08:20
It was not possible to use the paper tube with a different inner diameter and outer diameter.
This review is about item#9211736.
When wrapping windings of palletized packages.
4
From Japan
On 2016-03-05 14:57:29
When gloves are wrapped around the gloves, the gloves become ragged. You can prevent it by using a holder. However, when the quality of the wrap core is bad, there are times when the holder can not be attached. It really is a problem at such times. If the holder can be used it will smoothly wrap the lap.
This review is about item#09211727.
Assisting winding of stretch film
1
From Japan
On 2015-07-23 09:53:47
It is good if you can pull straight out, but in the case of work that winds obliquely while walking on a big one, the film will catch on the holder. It is rather hard to use unless it exits above the claw of the paper pipe which is the core material. I could not use it after all, it took off. I think that a fundamental improvement is necessary.
This review is about item#09211727.
Fixing the product on the pallet
5
From Japan
On 2014-09-29 16:44:55
Without this, the hand hurts because of friction and can not be wound successfully. Since I have a thickness when I have it, I am expecting a model change as to what I feel if I can downsize it a bit thinner overall.
This review is about item#09211727.

Related Products