Buy more than* S$200* and get FREE SHIPPING

24 Hour Repeating Timer

1.00 (1)
Time Setting Unit
30 minutes
Installation Location
Indoors
Code
Outlet direct-coupled
1 Scale
15 minutes
Dimensions (Height H x Width W x Depth D) (mm)
102x70x47
Rating
15A AC100V
...see all>
Product Options
ADD TO CART
Timer Setting Error Rated Frequency (Hz) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Timer Setting Error Rated Frequency (Hz) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 7.5 Minutes 50/60 (replacement type) White 1PC 1 WH3301WP 09171127 55.99 SGD
In stock
+/-7.5 minutes 50/60 (switching type) Black 1PC 1 WH3301BP 37628972 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Lightning of strawberries
1
From Japan
On 2018-01-14 18:49:51
I used two of the same things up to now, but it was an additional order. When you try it, time goes crazy. It also greatly. I got a complaint and sent it back, I checked properly and I was able to return it. I chose it because it is a leading manufacturer, but sometimes there are such things too. Thank you for your kind and courteous correspondence.
This review is about item#9171127.

Related Products