Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Micro Die Grinder

1.00 (1)
Shaft Length (mm)
Flexible shaft / 1000
Rated Power Consumption
90W
Body Dimensions (Width x Depth x Height) (mm)
105 x 145 x 98
Continuous Opreration Time (min)
30
Chucking Ability (mm)
0.5 to 3.2
Power
AC100V · 1A · 50 / 60Hz
Revolution (min-1[r.p.m])
(No charge) continuously variable transmission: 5000-14000
Weight
Body: about 1.3kg
rotary head (H-035): 85g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-027 09212332 339.90 SGD
Shipped after 2017-05-12
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Hobby, hobby It is used in the production of the model.
1
From Japan
On 2009-02-10 12:02:15
That the rotation speed can be variable control is good. However, shame is that it does not appear from 0 Narrow the grip part, good for fine work I think the flexibility of the flexible part is, if a little more should be noted that good. The operation sound Also I think that it is OK in the home of the living room if the rotational speed is lower. Dramatically operating noise and increase the rotational speed will be large (sweat) Although in the hobby is a little high Given the runout and additional parts and after-sales I think that's what makes sense.
This review is about item#09212332.

Related Products