Buy more than* S$200* and get FREE SHIPPING

Gear pooler 2 fingered

4.60 (5)
Caution
The GP-75(B) has 1 pawl connection hole, and can use nails reversely, The GP-75(B) has 1 pawl connection hole, and can use nails reversely
...see all>
Product Options
ADD TO CART
Dimension B1 (mm) Dimensions A1 (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B1 (mm) Dimensions A1 (mm) Dimensions B (mm) Dimensions A (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 80 45 75 0.4 1PC 1 GP-75(B) 09212341 35.99 SGD
In stock
150 150 130 200 - 1PC 1 GP-200 09212384 169.99 SGD
Shipped after 2018-04-26
100 90 80 125 - 1PC 1 GP-125(B) 09212366 60.99 SGD
In stock
120 100 100 150 1.8 1PC 1 GP-150(B) 09212375 86.99 SGD
In stock
80 60 50 100 0.8 1PC 1 GP-100(B) 09212357 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-01-08 13:06:50
It is used for attaching / detaching a pulley in a narrow place. At 100 mm it is small, at 150 mm the body is large, 125 mm is the best size for purchase.
This review is about item#9212366.
When car maintenance
5
From Japan
On 2016-12-14 18:03:17
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#9212357.
Used for bearing replacement
5
From Japan
On 2016-03-14 10:29:24
The fixture screws were tough and took time to move freely.
This review is about item#09212341.
Motorcycle repair
5
From Japan
On 2013-08-21 06:30:38
Although it did not match a little, it could also be easily cut out and used satisfactorily in terms of strength.
This review is about item#09212357.
Removal of gears, bearings and pulleys such as snow blower and motorcycle
4
From Japan
On 2013-06-12 16:57:15
so-so
This review is about item#09212357.

Related Products