Buy more than* S$200* and get FREE SHIPPING

Three gear pooler nail

4.00 (4)
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions A (mm) Weight (kg) Dimension B1 (mm) Dimensions A1 (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions A (mm) Weight (kg) Dimension B1 (mm) Dimensions A1 (mm) Maximum Diameter of Item (mm) Minimum Diameter of Item (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 100 1.1 80 60 100 50 1PC 1 GP3-100 09212402 81.06 SGD
In stock
45 75 0.5 35 80 75 45 1PC 1 GP3-75 09212393 49.31 SGD
In stock
80 125 1.6 100 90 125 55 1PC 1 GP3-125 09212411 90.70 SGD
In stock
95 150 2.4 120 100 150 60 1PC 1 GP3-150 09212427 109.90 SGD
In stock
130 200 5.5 150 150 200 80 1PC 1 GP3-200 09212436 289.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2016-04-10 17:03:00
It was very helpful
This review is about item#09212402.
Pulley exchange shrink fitting of the supercharger
2
From Japan
On 2016-03-04 20:07:06
Center will be determined firmly, but I used a different puller made in Germany three because the nails did not tighten the center of the screw with pleasure the state not very set only rose when removing the pulley horizontally.
This review is about item#09212402.
Pulley Without use
4
From Japan
On 2015-01-13 16:22:32
I bought in use in pulley Without it, the kana may be a little more big, I thought. I was missing somehow felt a little small. I want to buy is now a thing a little more large, but the price will hesitate because a little high.
This review is about item#09212393.
Processing machinery, cars, we use in the development of the bike.
5
From Japan
On 2013-07-26 20:09:35
It also does not have good problem to make. You will buy another size if it is possible to sell at a little more low-price if possible.
This review is about item#09212411.

Related Products