Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Router Set

3.53 (30)
Rotation Number min-1[r.p.m]
8000 - 30000 (continuously variable transmission)
Unit Dimensions Length (mm)
230
Mass (kg/set)
2.15 (case included)
Body Diameter (mm)
58
Insulation Method
Double insulation structure
Rated Current (A)
1.3
Body Weight (g)
640 (including code)
Cord Length (m)
2
Rated Voltage (V)
100
Power Consumption (W)
130
Accessories
[Flexible shaft] 1100mmx1 pieces [wrench] [9.5mmx1 pieces collet chuck] 1.5 - 1.6mmx1 pcs / 2.34 - 2.4mmx1 pcs / 3.0 - 3.2mmx2 pieces sanding band [] 6.35x12.7mm # 150x12 pcs / 12.7x12.7mm # 150x10 or 9.5x19mmx1 pieces [] Ferutobafu 25.4x6.35mmx1 pcs / 12.7x9.5mmx4 pieces / bullet-shaped cloth buff [] [25.4x3.2mmx1 pieces [axis] Gomudoramu rubber emery wheel] 22.2x4mmx1 pieces [HSS drill] 1.6mmx2 pcs / 2.4mmx2 pcs / 3.2mmx2 pieces 12.7x12.7mmx1 pcs / 6.35x12.7mmx1 pieces [diamond electrodeposition x1 unit / taper x1 unit / spherical precision rotary file [bar] cylinder (small) x2 pcs / sphere x2 pcs / spherical cylindrical bar] (large) 1 / taper x2 unit x1 pieces [wheel grinder 9.5x3.2mmx2 pcs / Orange 20x4mmx2 pieces / blue] blue 15.8x9.5mmx2 pieces / bullet-shaped orange 9.5x19mmx2 pieces / bullet-shaped orange 9.5x12.7mmx2 pieces 5x9mmx1 pieces / cup-shaped nylon brush 11.6x9mmx1 [] brush type 22x2mmx1 individual pieces / wheel type 11.9x1.3mmx1 pieces 11.6x9mmx1 pieces / wheel type 5x8mmx1 pieces / cup-shaped brush] [stainless steel brush type 11.6x9mmx1 pieces / wheel 5x8mmx1 pieces / cup-shaped brass brush] [brush type 32x1.2mmx5 pieces [cut] grindstone 24x0.4mmx36 pieces / 24x0.8mmx30 pieces / fiberglass reinforced 22x1.3mmx1 pieces type 19x3.2mmx6 pieces / pink [grinding wheel] blue 19x3.2mmx6 pieces x2 unit [abrasive] [blue] dressing Stone x1 unit [mandrel] 1.6mmx2 pcs / 2.4mmx1 pieces screw mandrel [] [x1 unit flap wheel axis with 32x9.5mm] # 80x1 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 PMR-165 09212594 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 9
3 star 5
2 star 3
1 star 4
Review Rating: 3.53
30 Customer Reviews
The reviews are automatic translation.
Metal, wood processing and finishing work
3
From Japan
On 2017-10-07 18:14:04
The router body was hot for a few minutes and I felt worried. There are also many parts, but the description of the instructions was difficult to understand. The case was fragile, and the stopper of the case lid was in trouble as soon as it got off. The case is a durable material, I think that a square type is better.
This review is about item#9212594.
Hobby use such as DIY
3
From Japan
On 2017-09-05 15:31:54
· Since the main body is gobo, working with one hand is somewhat difficult. - Although there are many accessories, I think that it will be confusing if it is the first person because there is not detailed explanation of each. · Torque is normal enough for a do-it-yourself carpenters. · Flexible shaft is attached, but the tip is hard and does not bend so the usage scene is quite limited.
This review is about item#9212594.
Base drilling work
2
From Japan
On 2016-08-16 17:31:57
Because the center is off, we processed bits.
This review is about item#9212594.
Part polishing operation
4
From Japan
On 2016-06-17 17:24:36
Instructions are unkind in anyway. I do not know at all. The usability of the product itself is good. It is handy because it contains various bits. There is no problem if the power is also light work.
This review is about item#09212594.
Processing of foundry products
5
From Japan
On 2016-05-14 06:46:21
It is easy to use because it can adjust the rotation speed and the abundance of attachments.
This review is about item#09212594.
Woodworking
5
From Japan
On 2016-01-20 12:44:10
It is extremely easy to use and the work is easy.
This review is about item#09212594.
Stone polishing
3
From Japan
On 2015-03-19 19:39:23
I think the torque is insufficient as others point out. I think that there is no problem if you cut very ordinary materials, but I think that it is insufficient to crack hard objects (in the case of me, Moss hardness around 7) but if you use it for very ordinary work etc. From the set contents I think that it is a good set for router beginners.
This review is about item#09212594.
DIY
1
From Japan
On 2015-03-03 19:16:39
I used the drill on the router and used it, but the tip of the drill swung and it is hard to use!
This review is about item#09212594.
Jewelry Coral Shine
5
From Japan
On 2014-04-29 13:55:54
I can adjust the turning power of the router and I am very pleased because there are abundant types of grinding stones and wire brushes at the tip. Jewelry We use it for scouring and polishing dirt adhering to coral and shells.
This review is about item#09212594.
Jig creation
4
From Japan
On 2014-04-08 13:02:26
It seems that the torque is weak despite writing as high power ... but the accessories are fulfilling and it seems to be useful for various kinds of processing. I think that the satisfaction level is high.
This review is about item#09212594.

Related Products