Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slim Offset Driver

4.67 (3)
Overall Length (mm)
108
Thickness (mm)
10
Width (mm)
16
Set Contents
+1, +2, -6
TRUSCO Part Number
327-2168
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PCSet) 1 6102-T 09212831 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Screw tightening in a narrow place
5
From Japan
On 2014-03-19 11:25:01
It is useful for screw tightening where the driver does not enter.
This review is about item#09212831.
Remove screws only at 12 mm space
5
From Japan
On 2013-12-25 15:36:17
It was used when we had to remove the screw at only 12 mm in space. Because it was a flathead screw, it was impossible with other methods, it was finally able to remove it with this product, it was very helpful. It will be noticeable for normal use, but it is wonderful to have such a product for when it is time.
This review is about item#09212831.
For disassembling and maintenance of vehicles
4
From Japan
On 2013-04-28 20:37:59
It is convenient to have one set when you need to skip the normal disassembly procedure and remove the hidden screws without removing the cover and auxiliaries.
This review is about item#09212831.

Related Products