Buy more than* S$200* and get FREE SHIPPING

Emery sand

4.50 (6)
Purpose
Uses for grinding knives after laying sand on water and fixing edged corners of grinded stones.
Capacity (g)
180
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 1PC(180g) 1 Middle 09212962 7.02 SGD
In stock
180 1PC(180g) 1 Fine 09212971 7.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Surface repair of the grinding wheel
4
From Japan
On 2016-08-19 18:57:36
You can face heal in its own way even if there is no, but I feel that is firmly scraped better to use it.
This review is about item#9212962.
Kitchen knife
5
From Japan
On 2016-05-10 12:04:25
Full tank!
This review is about item#09212971.
Correcting the grindstone
4
From Japan
On 2015-04-21 07:00:41
Even more eco-friendly if you can collect it when flowing down the stone.
This review is about item#09212962.
Polishing of reel sword of lawn mower
5
From Japan
On 2015-04-10 13:20:35
It was able to sharpen very beautifully with all the particles, and it began to be cut well. I think that it will be released for mowers that are kneaded with oils and fats.
This review is about item#09212971.
Flattening the grindstone
5
From Japan
On 2014-08-12 00:21:28
For me who likes fish, kitchen knife was something I wanted to preserve all the time. After I judged the fish, I always purchased this product because it was a habit of polishing with a grinding stone, because the center of the grinding stone was dented and it could not be polished well. The polishing of the whetstone is easy and it is very useful.
This review is about item#09212962.
Correction of whetstone
4
From Japan
On 2014-02-11 17:15:20
It is very easy to adjust the planet grinding wheel
This review is about item#09212971.

Related Products