Buy more than* S$200* and get FREE SHIPPING

AC Clamp Meter, Analog

External Form Dimensions (Length x Width x Depth)(mm)
193x78x39
Measured Conductor Diameter
Maximum phi33mm
Batteries
AA batteries R6P (1.5V) x1
Alternating Current (A)
+/-3% of full scale 6/15/60/150/300 value
Frequency Range (Hz)
50 - 60
Resolution Capability
0.2A (minimum)
DC Voltage (V)
+/-3% of 60V full scale value
Resistance (omega)
+/-2% 1/10K of (median 25/250) scale length
AC Voltage (V)
+/-3% of full scale value 150/300/600
Withstand Voltage
AC3700V / 1 minute
Compatible Standard
2 IEC61010-2-031 2 CAT.II600V pollution degree (JIS C 1010-1) CAT.III300V pollution degree IEC61010-1 (JIS C 1010-2-31) IEC61010-2-032 (JIS C 1010-2-32)
Weight (g)
(Including battery) about 275
Accessories
(8901), (9097), 6Px1 pieces AA batteries, instruction manual carrying case (7066), 0.5A/250V fuse measurement code
Description
DC voltmeter with a possible emergency power check
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2608A 09215595 119.90 SGD
In stock
ADD TO CART

Related Products