Buy more than* S$200* and get FREE SHIPPING

Leak Current Measuring Clamp Meter

5.00 (1)
Caution
Damage by falling impact and high temperature is not covered by warranty, Damage by falling impact and high temperature is not covered by warranty
Purpose
Ideal for electric leak management of shops and buildings, Ideal for electric leak management of shops and buildings
External Form Dimensions (Length x Width x Depth)(mm)
185x81x32
Measured Conductor Diameter
Maximum phi40mm
Influence of External Magnetic Field
In an approaching state of 100Aphi15mm (Conductor diameter)below 10mA
Batteries
AAA batteries R03(1.5V) X 2
Alternating Current (A)
50/60Hz:40/400m/400 +/-1%rdg+/-5dgt(40/400m) +/-1%rdg+/-5dgt(0 - 300) +/-2%dgt(300.1 - 399.9) WIDE:40/400m/400 +/-2.5%rdg+/-10dgt(20Hz - 1kHz) +/-1%rdg+/-5dgt(50/60Hz)(40/400m) +/-2.5%rdg+/-10dgt(40Hz - 1kHz) +/-1%rdg[+
Response Time (seconds)
About 2
Frequency Range (Hz)
20 - 1k(40 - 1k:400A)
Continuous Opreration Time (hours)
About 40 hours (about 10-minituesute auto power off)
Resolution Capability
0.01 mA (minimum
Withstand Voltage
AC3700V/1 miunte
Compatible Standard
IEC61010-1 (JIS C 1010-1) CAT.III 300V Degree-of-contamination: 2 IEC 61010-2-032 (JIS C 1010-2-32)
Weight (g)
About 270 (battery included)
Accessories
Carrying case (9052), AAA batteries R03 x2pcs , Manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2433 09215753 429.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Earth leakage breaker to measure the leakage current of INV were found to cause the fly.
5
From Japan
On 2015-10-15 16:57:35
Usability was bad without range switching is accustomed. Will those that are not in the full range
This review is about item#09215753.

Related Products