Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soldering Iron, Ceramic Heater Type

3.60 (15)
Insulation Resistance (Mohm)
>1000
Body Dimension (mm) Overall Length
195
Solder Iron Point Dimensions (mm)
0.5
Cord Length (m)
1.49
Rated Voltage (V)
AC100
Power Consumption (W)
20
Weight (g)
(Including code) 120
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09217223 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 3
1 star 1
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
Solder cord to connector or switch
5
From Japan
On 2013-07-03 15:09:50
Because it is a substitute for soldering iron (wooden hand grip, rubber coating code) purchased 40 years ago for personal use, it is easy to use as a comparison. It is not inferior to those of the same type in the workplace.
This review is about item#09217223.
Prototype of generator controller
5
From Japan
On 2013-06-05 15:31:45
Ceramic heater product was purchased at affordable price. We were able to solder wiring with delicate electronic components with peace of mind.
This review is about item#09217223.
Wiring repair etc.
5
From Japan
On 2013-02-22 17:03:15
Easy to use because it is ceramic
This review is about item#09217223.
Circuit assembly
3
From Japan
On 2012-12-22 13:40:37
As I opened it, the tip was dirty and it looked like a used item. I think that I will buy a solid irony iron from the next. The feeling that I used is usually slightly thicker.
This review is about item#09217223.
wiring
3
From Japan
On 2012-11-12 12:32:40
It was as expected.
This review is about item#09217223.
Wiring soldering operation
2
From Japan
On 2012-09-19 17:15:31
There is no problem with normal work, but the flexible rubber at the cord outlet of the main unit has broken near the base. I think it is a matter of material and shape, but 1 week was lousy.
This review is about item#09217223.
Use for hobby (radio control)
5
From Japan
On 2012-07-10 13:34:16
I hope to put it without the stand.
This review is about item#09217223.
Connection of terminals
4
From Japan
On 2012-04-12 10:51:39
I do not need much time from turning on the power to usable, so I think it's fine.
This review is about item#09217223.
Electronic circuit fabrication
4
From Japan
On 2012-01-24 23:42:10
My little head is thick. There was 1.265 with a micrometer of 1 mm or more as measured by JIS 1 grade scale. Soldering with surface mounting is severe. I think that soldering such as wiring is good, but ... It is a waste
This review is about item#09217223.
Soldering of electronic parts
4
From Japan
On 2011-06-30 15:54:03
The price of the electronic catalog seems to be wrong It is 1,380 yen open. I feel a little lost
This review is about item#09217223.

Related Products