Buy more than* S$200* and get FREE SHIPPING

Soldering Smoke Absorber

2.62 (8)
Caution
When air volume decreases and smoke is not absorbed, please replace new filter.
Opreration Method
1. Place the unit on a flat surface 2. Activated carbon filter is inserted into the elongated gap from the body3 . Connecting to the power cord 4. Press the switch on the lower-left corner and turn on the power.5. Adjust to the proper angle
Power Source (AC V)
100
Air Capacity (m3/min) 50Hz/60Hz
2.4/2.8
Power Consumption (W)
15
Outside Dimension (mm)
200*208*130
Cycle(Hz)
50/60
Weight (kg)
about 1.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09215893 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 4
1 star 0
Review Rating: 2.62
8 Customer Reviews
The reviews are automatic translation.
Soldering work
3
From Japan
On 2013-03-29 15:24:46
I do not know if other items are ... I feel a bit noisy. (For that reason) I want to turn on and off frequently, but the position of the switch is bad, and it is hard to do ... It seems to be compared with other companies' products.
This review is about item#09215893.
Soldering
2
From Japan
On 2013-03-10 23:12:35
The position of the switch is bad and it is hard to operate. Sounds are noisy.
This review is about item#09215893.
Soldering of wire parts
4
From Japan
On 2011-12-01 13:51:29
It is better for the exhaust to come up. Sounds fine. I do not know whether to hold the filter unless you continue using it.
This review is about item#09215893.
Soldering work of electronic parts
3
From Japan
On 2011-04-04 10:53:21
Although it is the performance corresponding to price, it is useful for improving the environment at low cost Inhalation is slightly weak for the sound but the direction of the mouth is not right behind and the ingenuity is good It is an advantage to be more appealing
This review is about item#09215893.
Suction of solder
2
From Japan
On 2010-10-31 13:26:42
Because the filter's eyes are rough, it can not be said that it is very reliable. Because the sound is noisy, there is resistance to constant operation. This will not be a problem if you connect to a foot switch and remodel it so that fans only turn when stepping on.
This review is about item#09215893.
Soldering work
2
From Japan
On 2010-10-14 14:47:17
There is a danger of sucking solder fumes unless you do not work by raising the soldering power to the center of the filter or if soldering power is insufficient. If you change the angle of the smoke evacuator and bring it near the solder substrate, the soldering iron can not move freely.
This review is about item#09215893.
I am using it for repairing electrical parts (soldering).
2
From Japan
On 2009-09-13 22:04:43
The power switch is attached under the hood on the front of the main unit, but this is difficult to operate. You should put it on the side or the top of the main unit. Also, the sound of the fan is quite large. I can not compare because I have not tried other models, but quiet noisy at a quiet office.
This review is about item#09215893.
Soldering operation
3
From Japan
On 2009-02-04 15:37:22
[Using activated charcoal filter, filtration is good, easy to replace] Activated carbon www How can you see it only as a urethane sponge? something
This review is about item#09215893.

Related Products