Buy more than* S$200* and get FREE SHIPPING

Activated Carbon Filter, 123x130mm

3.00 (2)
Weight (g)
8
Dimension (mm)
123x130
Material
Polyurethane foam
Specification
Activated carbon amount / 78 per cent, 316 g / m2
Application
Solder smoke filter replacement filter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Sheet) 1 - 09215902 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Solvent emissions at the time of the paint
3
From Japan
On 2012-05-28 23:27:32
It is good if there is a filter of a larger size.
This review is about item#09215902.
At the time of the soldering
3
From Japan
On 2011-06-08 12:41:58
I think that it is an ordinary commodity because it is not the goods that were changed to special
This review is about item#09215902.

Related Products