Buy more than* S$200* and get FREE SHIPPING

Soldering Stand

3.64 (61)
Main Part Dimension (mm)
(Height) (bottom) 85x129, 135, (hole diameter) 20
Weight (g)
170
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-88 09217241 9.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 17
3 star 9
2 star 8
1 star 6
Review Rating: 3.64
61 Customer Reviews
The reviews are automatic translation.
When soldering iron is used
4
From Japan
On 2017-07-17 22:58:57
Because the owning iron is slender, it seems that the tip protrudes with Yuruuru, but it is somehow stuck in the shaft part.
This review is about item#9217241.
As a soldering table during soldering
5
From Japan
On 2017-07-17 21:47:17
Perfect for the size of 20 W soldering iron used everyday. I am useful because it also comes with a Yani picker pad.
This review is about item#9217241.
Solder work
5
From Japan
On 2017-06-02 17:35:09
There are also firm products of solder makers, but it works well with this when using out. I think that it is a good product for those who use sponges and this price, only occasionally. 100 There is something similar, but I chose this because the sponge was not attached.
This review is about item#9217241.
Electrical construction
5
From Japan
On 2017-04-26 19:43:51
I bought it cheaply but it is easy to use a soldering iron without problems.
This review is about item#9217241.
Trowel
5
From Japan
On 2017-03-31 12:59:22
There is no problem if it can be used normally. There is no loss after buying it.
This review is about item#9217241.
During maintenance work
5
From Japan
On 2017-03-02 16:51:59
It can be used without problems especially for cheap price. It is the best recommended item of COSPA.
This review is about item#9217241.
Soldering operation
4
From Japan
On 2017-02-25 19:45:59
It is harder to insert it because the slot is on the top than I thought. I think that it is good if the mounting screws are installed parallel to the top surface so that the angle can be easily adjusted.
This review is about item#9217241.
Wiring terminal
5
From Japan
On 2017-02-16 00:22:19
I think that COSPA is expensive as it is better than I thought.
This review is about item#09217241.
Production of vacuum tube amp etc
5
From Japan
On 2017-01-20 23:32:07
I was able to put a hot soldering iron securely with reasonable size. There is no worry such as burns.
This review is about item#9217241.
To my do-it-yourself
4
From Japan
On 2016-12-14 11:37:53
When thinking carefully, the soldering iron set has a simple type and I use it. Here, it is outstanding stability because it becomes large. I am glad that it's a little cheaper ...
This review is about item#9217241.

Related Products