Buy more than* S$200* and get FREE SHIPPING

Replacement Sponge

4.00 (13)
Weight (g)
2
Dimension (mm)
40x60
Material
Pulp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 - 09217257 3.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Half I put
5
From Japan
On 2016-06-13 18:18:53
Together excised use the size of every other half's with table included sponge. Use squeeze the water each time of use. Convenient to the tip of maintenance.
This review is about item#09217257.
HAKKO uses them in the 936 platform
5
From Japan
On 2014-03-21 16:23:15
HAKKO is a little width is less than 936 soldering iron sponge, but you can use enough. A hole of about 10mm uses hollowed out in the compass cutter in advance. Since the cheap price it exchanges without hesitation.
This review is about item#09217257.
Soldering
4
From Japan
On 2013-05-13 00:47:24
A little cumbersome because the thin, so good price to cheap. I do not use on the surface because the eyes of the roughness is conspicuous. It should be strongly cleaning of solder in the four corners.
This review is about item#09217257.
Soldering iron stand replacement sponge
5
From Japan
On 2013-01-18 13:46:04
It is reasonable
This review is about item#09217257.
Soldering iron tip cleaning
4
From Japan
On 2013-01-12 13:35:46
It is difficult to use because a little rough eyes.
This review is about item#09217257.
Soldering iron stand for the exchange
3
From Japan
On 2012-06-12 20:39:51
It is thin and difficult to use impression than I thought. So it may reduce the number of sheets you think that the two become easier to use and get to a thickness of about summarized in one.
This review is about item#09217257.
Solder up the soldering work
3
From Japan
On 2011-04-27 13:13:14
Now just started using processing, it seems like and not inferior other manufacturers products. However, either because the rough eyes it does not adversely affect the solder removing property and life It is the place to be worried about.
This review is about item#09217257.
Soldering work at work
3
From Japan
On 2011-04-22 12:37:52
I have a little flimsy. I'm happy if there is a little more thickness.
This review is about item#09217257.
Cleaning of the tip
2
From Japan
On 2011-03-01 09:56:34
There is no problem for the cleaning, since received a sponge attached to the iron stand deep use hesitation. Size, you want a variation in thickness.
This review is about item#09217257.
Preliminary for solder work
5
From Japan
On 2010-12-22 23:36:38
Price we also are very liked also sufficient cheap quality surface. When the spare is gone, I will be buying again.
This review is about item#09217257.

Related Products