Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antistatic Protection Band

3.87 (23)
Caution
Discharge is somewhat affected by ambient humidity.1 in 2 is for spare band only.Use it as a spare when band is broken., Discharge is somewhat affected by ambient humidity.1 in 2 is for spare band only.Use it as a spare when band is broken.
Resistance Value
100ohm+/-10% ( without lid discharge )
Band Size (Width x Length)(cm)
2x about 17 (elasticity around the circumference ))
Weight (g)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 09217275 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 5
2 star 2
1 star 2
Review Rating: 3.87
23 Customer Reviews
The reviews are automatic translation.
Incorporating semiconductor devices
3
From Japan
On 2018-01-16 20:29:58
I tried purchasing but it has not been used yet because it has anxiety about Hong Kong including the appearance. I think that there is no problem mounting it.
This review is about item#9217275.
Static electricity elimination of the body
3
From Japan
On 2018-01-04 14:39:54
I feel better than not putting on. It may be a bit marginal in drying in the middle of winter
This review is about item#9217275.
Daily static elimination
5
From Japan
On 2017-12-20 10:11:28
As it is now, there are various goods for daily static electricity This is the best for now. It was okay to go to the supermarket where the usual static electricity occurred. There were times when we were badly in touch with not only carts but also items It was static electricity this time. It is short, although the other is also the shortness of the band being written. For men, most people think that it is hard. Actually, although I am not so thick as my wrist It is hard to stretch Max. However, since it is a rubber band around that, it will grow for a while (laugh) If you want to stretch quickly, put it a few days ahead of your wrist It will grow as soon as possible (lol)
This review is about item#9217275.
During board inspection
5
From Japan
On 2017-10-17 18:51:10
When I bought the board with Kurei, it was blearying, but by doing this band, the bilberries disappeared. Since there is no line, it was half-trusted, but there was an effect.
This review is about item#9217275.
Working with a vacuum cleaner
5
From Japan
On 2017-10-09 13:57:50
The fitting feeling is also good, and it does not become an obstacle to work. The price is reasonable.
This review is about item#9217275.
Under construction
5
From Japan
On 2017-05-13 17:55:56
It was quick response, so it was very good. I will also order next time.
This review is about item#9217275.
Used in our manufacturing department (board assembly using electronic parts)
5
From Japan
On 2017-01-26 15:01:29
Workability is too usable. Working with bad strings is bad. cheap.
This review is about item#9217275.
When handling precision equipment
2
From Japan
On 2016-12-09 16:43:45
Other people are also written, but I think that the band is too short for most men. I bought three items this time, but I was OK, the other two were useless.
This review is about item#9217275.
Computer assembly, maintenance
5
From Japan
On 2016-12-07 15:28:26
I think that it will not be effective immediately after wearing, but you can feel it if you are wearing 30 minutes. If I made the band loose the most, it would not have been a problem for me.
This review is about item#9217275.
CD player's pickup exchange
5
From Japan
On 2016-02-15 15:24:54
Ease of use was outstanding.
This review is about item#09217275.

Related Products