Buy more than* S$200* and get FREE SHIPPING

Solder Holder

4.19 (21)
Holder Diameter (mm)
Diameter / 83
Wire Diameter (phi mm)
(Applicable solder) 0.8 - 2.0
Weight (g)
700
Dimension (mm)
Width / 70 of the bottom / 98x88 reel section
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ST-92 09217363 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 3
2 star 3
1 star 0
Review Rating: 4.19
21 Customer Reviews
The reviews are automatic translation.
Cable assembly
3
From Japan
On 2017-10-11 21:49:31
Although it can be used without problems, the method of assembly described in the packing box is slightly different from the actual one. Because it falls off as the base cover lifts up, I use it with double sided tape. There is a screw hole that I do not use one more, is it because it fixes it to the workbench?
This review is about item#9217363.
Machine maintenance
5
From Japan
On 2017-09-17 22:31:47
When using rolled solder, workability is totally different if there is nothing. Even if it is cheap, it is solid so it does not matter.
This review is about item#9217363.
Solder work
2
From Japan
On 2017-08-15 14:33:27
Although it was cheap and generally satisfactory, despite being new, the bottom surface was full of scratches, because it is a part invisible at the bottom, I used it without complaining, but I feel bad.
This review is about item#9217363.
Soldering
5
From Japan
On 2017-03-14 06:14:35
I think that it will not be a big deal, surprisingly easy to use and useful.
This review is about item#09217363.
Soldering operation
5
From Japan
On 2016-11-15 17:19:50
It is heavy heavily and can be used without problems.
This review is about item#9217363.
Used normally
5
From Japan
On 2016-06-24 18:41:18
Feeling that the price was cheaper than other manufacturers.
This review is about item#09217363.
Do you ask this question? There is a solder holder and I do not sell toilet paper of this size
3
From Japan
On 2016-03-01 23:35:39
feel well
This review is about item#09217363.
Soldering at the time of making a stained lamp
5
From Japan
On 2015-07-20 09:32:13
It is stable and easy to use. It is a useful item.
This review is about item#09217363.
Stained lamp production
5
From Japan
On 2015-07-20 09:28:42
Soldering
This review is about item#09217363.
When soldering
5
From Japan
On 2013-07-25 21:49:30
It was hard to fall from the table when soldering. It was saved because of this.
This review is about item#09217363.

Related Products