Buy more than* S$200* and get FREE SHIPPING

One Touch Pot

4.30 (23)
Capacity (mL)
170
Weight (g)
70
Capacity (mL)
170
Dimension (mm)
53*53*110
Material
Main body/ polyethylene Connector/stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 09217372 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 3
2 star 1
1 star 1
Review Rating: 4.30
23 Customer Reviews
The reviews are automatic translation.
Organic solvent placement for equipment cleaning
5
From Japan
On 2018-01-18 14:46:50
It is made lightly and firmly. It is easy to use because liquid pushes out quickly.
This review is about item#9217372.
Remove after soldering
3
From Japan
On 2017-11-11 17:20:58
As it was also the voice of customers I can not open the lid. Even with a little bit, with your fingers A bulge that can be opened I thought that there was
This review is about item#9217372.
Wiping off dirty ink
5
From Japan
On 2017-10-27 15:12:21
It is impregnated with solvent by one touch on the cloth, and since it can be covered, it helps improve the work environment.
This review is about item#9217372.
For cleaning small parts
5
From Japan
On 2017-09-28 00:57:20
When I see the product review, it seems that there are many problems with other products, but I felt this was pretty good. I think that it is even better if volatilization decreases only for one, if the closure of the lid is a little higher. I expect it in the future.
This review is about item#09217372.
When maintenance of equipment
2
From Japan
On 2017-09-20 20:20:06
· It is good that the lid is difficult to open, it is shaped so that it can be opened with nails. · I'm going to push it lightly but the liquid splashes.
This review is about item#9217372.
Insert IPA and use
4
From Japan
On 2017-09-19 16:09:07
The color was almost the same as the photo. I felt it a little bigger than I thought. A person with a short claw could not open the lid. (Because it feels like opening the claws in the gap of the lid)
This review is about item#9217372.
To clean the product
5
From Japan
On 2017-07-17 17:42:09
Cost performance is overwhelmingly good and discharge volume and capacity are also appropriate.
This review is about item#9217372.
Strip peeling
5
From Japan
On 2017-06-03 14:33:25
I use adhesive peeling agent or liquid buffer solution. It is convenient because it can be used by soaked in tissue and paper waste. Because it is cheap, it can be used for various uses such as alcohol and detergent. I was worried because it was made of resin but for now the container is okay.
This review is about item#9217372.
Put HOZAN's flux remover and use it for various (electronic equipment, tool etc.) cleaning.
5
From Japan
On 2016-06-17 03:12:25
It does not have a special structure, but it is necessary and sufficient, the cost is low, and it is a kind that can be used.
This review is about item#09217372.
Cleaning of laboratory equipment
1
From Japan
On 2016-06-14 14:42:43
Even if you push the head it will not come back. It is impossible to tighten the pressed cloth with liquid. We returned the unused portion.
This review is about item#09217372.

Related Products