Buy more than* S$200* and get FREE SHIPPING

Insulating Tape

4.53 (40)
Tensile Strength (N/25mm[kgf])
119.6[12.2]
Insulation Breakdown Voltage (kV)
6.5
Adhesive Power (g/25mm)
5.59N/25mm[570gf] (opposing steel board)
Elongation (%)
70
Base Material Thickness (mm)
0.025
Adhesive
Silicon
Tape Thickness (mm)
0.055
Tensile Strength
119.6N/25mm[12.2kgf]
Tape Length (m)
33
Temperature Range (deg C)
- 73-260
Material
Polyimide
Specification
[Tape thickness] 1/0.025(adhesive not included)-2.2/0.055(adhesive included) [Insulating level] UL H/200degreec
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Roll 1 10-33 09217381 -
Discontinued
[x]
15 1Roll 1 15-33 09925912 -
Discontinued
[x]
20 1Roll 1 20-33 09925921 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 27
4 star 8
3 star 4
2 star 1
1 star 0
Review Rating: 4.53
40 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-12-12 18:24:08
Highly baked painting Because it is easy to peel off products and even when using it, I have repeated purchase
This review is about item#9925912.
When assembling the battery (for fixing the lead wire)
4
From Japan
On 2017-03-21 10:20:00
Cost performance is very good, quality is no problem.
This review is about item#9925921.
It was used for electrical insulation where heat resistance is required in the portion where the heat sink directly contacts the printed circuit board.
4
From Japan
On 2017-03-09 17:04:14
Handling is also good, I think that it is a good product without feeling inconvenience on work. I felt a slight inconvenience because the width of the heat sink was 16 mm and the tape was 15 mm. The top of 15 mm is 20 mm. Width is too wide for 20 mm. I am happy that this intermediate width is available.
This review is about item#9925912.
When examining samples
5
From Japan
On 2017-02-16 14:28:45
I inspected whether it meets the RoHs regulation, but it satisfied enough and I am relieved.
This review is about item#9217381.
Lead wire defeat process
4
From Japan
On 2016-08-17 10:37:26
As usual, it was able to be used without problems.
This review is about item#9925912.
Heat resistant adhesion
4
From Japan
On 2016-05-16 19:11:13
It is not inferior to other manufacturer's products. So, cost performance is above.
This review is about item#09217381.
Working in a clean work area
5
From Japan
On 2016-04-26 17:48:11
It was able to be used without problems. I am satisfied with cheap price. Especially because it is not intended for pursuit of heat and adhesion performance, we choose products with basic performance and price.
This review is about item#09217381.
Fixing the battery assembly
5
From Japan
On 2016-04-08 15:46:05
It is cheap and saved. It is useful to have a tape releaser tightened while applying tension.
This review is about item#09925912.
Experiment
5
From Japan
On 2016-02-23 15:59:57
It is a very good product
This review is about item#09925921.
Taping of high temperature part
2
From Japan
On 2015-12-10 10:01:17
The slit processing is rough, the side is jagged and the tape itself is also waving. I sometimes cut from the edge when I roll out the tape. When it gets hot, the stickiness of the tape drips like water rice.
This review is about item#09925921.

Related Products