Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Paint Masking Film

4.50 (22)
Purpose
Putty powder approach of fender covers, step part cover, lights, lenses and CD or MD player
Adhesive Force (N/25mm)
2.9
Adhesive
Acrylic type
Tape Length (m)
50
Base Material
Polyethylene film (blue)
Thickness (mm)
0.07
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 374 1Roll 1 #D 03910 09216042 26.99 SGD
In stock
200 764 1Roll 1 #D 039 09216051 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
Various curing
5
From Japan
On 2018-05-19 15:11:43
I wanted to see it being used by a motorcycle shop and I searched for it in a monotail. It is more convenient than masking tape.
This review is about item#9216051.
When car maintenance
5
From Japan
On 2017-11-13 14:58:58
It is easy to use. Easy to stick, smooth glue when peeling off too strong. It protects from scratches during maintenance of the car.
This review is about item#9216051.
For protecting car fender painted area
4
From Japan
On 2017-11-10 22:47:12
Adhesion is also sufficient, you can paste many times. The material is also durable, and it is handy in maintenance of the car.
This review is about item#9216042.
I use it as a curing of the body when film construction on automobile glass.
5
From Japan
On 2017-09-29 09:58:25
Adhesion is moderate, we say that work staff is easy to use. Since I can receive a guide by e-mail, I use the campaign frequently.
This review is about item#9216042.
When working on cars and machinery
5
From Japan
On 2017-07-14 11:36:31
It is used to prevent scratches during work. There is enough thickness and it feels nice.
This review is about item#9216042.
Healing of doors and fences
5
From Japan
On 2017-06-28 18:11:25
Although it was used for curing of aluminum, it is easy to use with just good adhesive strength.
This review is about item#9216042.
When car maintenance
5
From Japan
On 2017-03-06 16:20:58
I repeat many times. It is easy to use and is useful for protection of the body. Easy to peel off easily after use, you can use with confidence.
This review is about item#9216051.
maintenance
5
From Japan
On 2016-12-09 15:46:48
It is satisfactory, there is no problem, adhesion is satisfactory, and it does not remain after Nori.
This review is about item#9216042.
In order to prevent scratches on the rear fender during Ferrari engine repair
5
From Japan
On 2016-10-25 21:48:59
Good adhesion, no glue remaining even when peeled off, easy to use
This review is about item#9216042.
Boat protection sheet
5
From Japan
On 2016-03-31 17:23:21
It is very cheap and useful.
This review is about item#09216051.

Related Products