Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Can 20L, Color

4.17 (6)
Inner Diameter A1 (phi mm)
44
Handle Width D (mm)
90
Depth E (mm)
170
Inside Diameter A (mm phi)
50
External Dimensions (Total Width x Depth x Height) mm
350x170x410
Bore Diameter (phi mm)
44x50
Height H (mm)
410
Width B (mm)
350
Capacity (L)
20
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Packing Height C (mm) Nozzle Scale Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Packing Height C (mm) Nozzle Scale Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes 370 (up to neck) Per Yes Yellow 405-2315 1PC 1 No.0486 09216121 -
Discontinued
[x]
Yes 370 (up to neck) Per Yes Gray 405-2331 1PC 1 No.0489 38848643 -
Discontinued
[x]
Yes 370 (up to neck) Per Yes Black 221-7431 1PC 1 No.0485 09216112 -
Discontinued
[x]
Available 370 (Neck down) Included Available Red 221-7414 1PC 1 No.482 09216094 -
Discontinued
[x]
Available 370 (Neck down) Included Available Blue 221-7422 1PC 1 No.484 09216103 -
Discontinued
[x]
Available 370 (Neck down) Included Available Green 405-2323 1PC 1 No.487 09216137 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Storage of water
3
From Japan
On 2016-12-02 13:19:50
The mouth side lid of A1 broke in about half a year. It may be because there is a hole to attach the hose, but I felt it was a little weak. It is better to specify the screw on this side to screw so as not to put too much power.
This review is about item#9216112.
Household kerosene
5
From Japan
On 2016-10-28 20:02:52
I was looking for a fancy color kerosene can, it was in Monotaro san. I am beautiful and happy.
This review is about item#9216137.
Mainly transporting liquid outdoors
5
From Japan
On 2014-09-29 18:30:42
Though the thing smaller than 20 L was really good, since there were many choices of colors, I chose the item of this place. Somewhat, I thought that the handle part is small and it is difficult to carry around.
This review is about item#09216121.
Transport of fuel (light oil / kerosene)
3
From Japan
On 2013-07-23 17:40:29
I feel that the amount of contents is somewhat less than the poly container that I used before. It is a 20L container, but it feels like 20L only. The part of the hand is small, because it feels a narrow feeling, feeling that carrying is difficult to somewhat.
This review is about item#9216103.
Diesel oil reserve tank at yacht
4
From Japan
On 2013-04-11 13:17:14
It was a bit disappointing because the unexpected wall thickness was thin
This review is about item#9216094.
I would like to use it for kerosene
5
From Japan
On 2013-02-06 15:48:38
Thank you for detailed product explanation Because the part of the lid has no kerosene durability, it seems necessary to use while replacing, but because the color of kerosene polytank is red, there is only blue so I did not feel like to buy it on the net When I tried, I found someone who is using polytank for waste oil in kerosene Various, if you are looking for I came to the cheapest site here Even the same goods, the price difference is mostly conscientious price Thank you, it looks like it is outside the plan of kerosene, but it is a material that is no different from the product in the project, and person who considers it personally worried thinks that it is good for kerosene and kerosene exclusive poly tank , I also liked the color so I bought a black poly tank. I am looking forward to arrive (^_^) Speaking, it was the best if there was a black lid for 20 liters of kerosene durability (^ _ ^)
This review is about item#09216112.

Related Products