Buy more than* S$200* and get FREE SHIPPING

Plastic Gas Can, 20L

Inner Diameter A1 (phi mm)
44
Height C (mm)
370
Handle Width D (mm)
90
Depth E (mm)
170
Inside Diameter A (mm phi)
50
Overall Height (mm)
410
Width B (mm)
350
Capacity (L)
20
Material
PE (polyethylene)
Others
Capacity stated in the specific gravity of the water. Amount listed for the specific gravity varies by content, such as oil, so it may vary compared to the value written down.
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 No.0838 09216216 49.77 SGD
Shipped after 2017-01-27
Yellow   1PC 1 No.0837 09216207 49.77 SGD
Shipped after 2017-01-23
Red   1PC 1 No.0830 09216146 49.77 SGD
Shipped after 2017-01-23
Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 No.0832 09216164 49.77 SGD
Shipped after 2017-01-27
Blue   1PC 1 No.0831 09216155 49.77 SGD
Shipped after 2017-01-23
White   1PC 1 No.0833 09216173 60.38 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products