Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For Flat Cans Discharge-Jet Set

2.50 (4)
Purpose
Depending on the maker, the nozzle connection openings have different size, so please confirm the compatibility beforehands
Material
PE
...see all>
Product Options
ADD TO CART
Width B (mm) Type TRUSCO Part Number Weight (g) Inner Diameter A1 (phi mm) Inside Diameter A (mm phi) Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Type TRUSCO Part Number Weight (g) Inner Diameter A1 (phi mm) Inside Diameter A (mm phi) Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- for 18 L 321-5555 30 - - - 1Set 1 No.2046 37175162 5.99 SGD
In stock
51 5L / for 10L - - About 23 34 350 1Set 1 No.2043 09216277 -
Discontinued
[x]
51 For 20L 355-9891 - About 23 34 350 1Set 1 No.2041 09216261 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 2.50
4 Customer Reviews
The reviews are automatic translation.
To replace water
3
From Japan
On 2014-10-20 08:54:08
It was a bit bigger than the poly tank, but selfishness is good.
This review is about item#09216261.
For fuel refueling
1
From Japan
On 2013-11-29 21:08:30
I purchased a flat can with nozzle and used it for refueling, but I have not used it for half a year, but the nozzle fixing cap has broken. Since I purchased another one at the spare, I will exchange it for a brand new for the time being and use it. I did not add excessive force, but it broke up and I was in trouble. I want you to improve the durability a little more ... It is nice to be able to purchase another nozzle and fixed cap.
This review is about item#09216261.
Preliminary flat can nozzle
5
From Japan
On 2013-07-23 17:44:26
Purchased as a spare for flat can nozzle. I bought it as a spare because the nozzle part of the previously purchased flat can cracked and it became useless.
This review is about item#09216261.
For liquid movement
1
From Japan
On 2013-05-22 15:13:35
Although it purchased for 20 L, despite purchasing it, our company 's 20 - liter diameter did not match the diameter because it was not suitable. So you can not buy it in the future.
This review is about item#09216261.

Related Products