Buy more than* S$200* and get FREE SHIPPING

Square Cans, Single-Capped, with Handles

4.00 (2)
Nozzle
Not available
Material
PE
Others
Connectoracity stated in the specific gravity of the water.Because specific gravity varies depending on content such as oil, there are cases when the declared volume doesn't enter.
...see all>
Product Options
ADD TO CART
Bore Diameter (phi mm) Inner Caliber x shell Width x Height (mm) Scale Specification Width B (mm) Height C (mm) 1 Scale (mL) Handle Width D (mm) Capacity (L) Depth E (mm) TRUSCO Part Number Unit Height C (mm) Inside Diameter A (mm phi) External Dimensions (Total Width x Depth x Height) mm Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bore Diameter (phi mm) Inner Caliber x shell Width x Height (mm) Scale Specification Width B (mm) Height C (mm) 1 Scale (mL) Handle Width D (mm) Capacity (L) Depth E (mm) TRUSCO Part Number Unit Height C (mm) Inside Diameter A (mm phi) External Dimensions (Total Width x Depth x Height) mm Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 42x210x300 Available With handle 210 - 1000 85 10 215 280-2376 295 (until under the neck) 42 210x215x300 300 1PC 1 No.186 34877875 27.99 SGD
In stock
50 - Not available - 260 370 - 100 20 260 280-2384 370 (Neck down) 50 260x260x385 385 1PC 1 No.200 09216304 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In a detergent container
4
From Japan
On 2016-02-15 22:36:39
I bought it in a detergent container.
This review is about item#09216304.
As a container of battery electrolyte (waste liquid etc.)
4
From Japan
On 2013-03-04 09:46:24
Since the structure of the main body is set aside, there is no problem in storage and storage. Because the contents of the liquid was battery liquid (dilute sulfuric acid), I was worried about spillage from the liquid mouth when transporting the car.
This review is about item#09216304.

Related Products