Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (kg) Allowable Surface Load (N[kgf]) Color Tone Dimensions W2(mm) Dimensions W1(mm) Mounting Bolt Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Allowable Surface Load (N[kgf]) Color Tone Dimensions W2(mm) Dimensions W1(mm) Mounting Bolt Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.35 1372(140) Ivory 80 86 Dacro 40 360 -   1PC 1 PR-151 40181337 6.99 SGD
In stock
- 15691(1600) Black 110 150 Nothing 120 1800 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PR-400L 40181407 139.99 SGD
Shipped after 2018-06-29
0.84 1765(180) Black 80 100 Dacro 95 450 -   1PC 1 PR-350N-M 40181364 12.99 SGD
In stock
- 3922(400) Black 80 100 Nothing 95 1000 -   1PC 1 PR-350N-L 40181355 28.99 SGD
Shipped after 2018-06-29
- 3922(400) Black 110 150 HDZ 120 450 -   1PC 1 PR-400 40181391 32.99 SGD
Shipped after 2018-06-29
0.84 1765(180) Ivory 80 100 Dacro 95 450 -   1PC 1 PR-351N-M 40181382 12.99 SGD
In stock
- 3922(400) Ivory 110 150 HDZ 120 450 -   1PC 1 PR-401 40181416 39.99 SGD
Shipped after 2018-06-29
- 1372(140) Black 80 100 Dacro 95 360 -   1PC 1 PR-350N 09216636 9.99 SGD
In stock
- 17652(1800) Black 137 205 Nothing 154 1800 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PR-1800P 40181346 169.99 SGD
Shipped after 2018-06-29
- 4413(450) Black 137 205 HDZ 154 450 -   1PC 1 PR-450P 40181425 45.99 SGD
Shipped after 2018-06-29
- 3922(400) Ivory 80 100 Nothing 95 1000 -   1PC 1 PR-351N-L 40181373 30.99 SGD
Shipped after 2018-06-29
0.65 1372(140) Ivory/S 80 105 Dacrotized 95 360 -20 deg C to 50 deg C   1PC 1 PR-351N-I 09216846 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
For installation of 2 stage air conditioner
5
From Japan
On 2017-08-31 14:40:21
Speaking of air conditioning installation, you can use it with confidence that it is a cheaper one or 2 goods best selling items. I purchased PR-350N-M. It protects the corrosion of the rack from damp ground and improves stability. Concrete stands are even better, but in budget terms also in practice sufficient for practical use in recent years, plastics are becoming mainstream. However, due to the flat shape of the plaque that the turntle was tranquil, it is necessary improvement that it is slippery when placed as it is.
This review is about item#40181364.
Eco-queue and air-conditioning stand
5
From Japan
On 2017-07-19 22:37:28
I sell the same thing at home center material wholesalers, but here is cheap if I buy a number.
This review is about item#9216846.
Air conditioner It is used for the stand of the outdoor unit.
5
From Japan
On 2016-08-12 14:07:40
I always use the power lock of Inuwa Electric Works on the air conditioner mount. It looks nice and it is strong. However, because fixing bolts, nuts and washers are easy to rust, I want them to be improved.
This review is about item#9216846.
Eco Cute
5
From Japan
On 2016-05-26 15:04:03
I used it for an Eco Cute heat pump. There was strength, too and it was usable without problems.
This review is about item#40181382.
Used by updating outdoor unit of air conditioner
5
From Japan
On 2016-02-07 22:58:29
It may be cheap.
This review is about item#09216846.
For air conditioner
4
From Japan
On 2015-12-07 10:08:28
When ordering, I use it in two pairs, but since the unit is one unit, I ordered and ordered additional orders. It is useful when you can order in two sets.
This review is about item#09216846.
Air conditioner outdoor unit clogs.
5
From Japan
On 2015-11-19 10:02:07
This low type is enough for the balcony of the apartment. If it is ground, high type or concrete type is recommended.
This review is about item#40181337.
Air-conditioner outdoor unit pedestal
5
From Japan
On 2015-09-08 07:43:27
It is very good. It is good to arrive soon.
This review is about item#09216846.
As an air conditioner base base.
5
From Japan
On 2015-08-18 12:36:58
As good as plastic deterioration, use this product with mortar and increase durability (weather resistance).
This review is about item#09216846.
Installation of air-conditioner outdoor unit
5
From Japan
On 2015-08-06 23:27:53
Since fixing bolt is also attached, there is no problem at all.
This review is about item#09216846.

Related Products