Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Working Temperature Range (deg C) Operating Temperature Range (deg C) RoHS Directive Capacity (g) Allowable Temperature (degreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Working Temperature Range (deg C) Operating Temperature Range (deg C) RoHS Directive Capacity (g) Allowable Temperature (degreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory - - Correspondence 1000 -20 - 50deg C   1PC 1 AP-1000-I 09216645 9.16 SGD
Shipped after 2017-10-23
Ivory - - Correspondence 200 -20 - 50deg C   1PC 1 AP-200-I 09216654 1.68 SGD
Shipped after 2017-10-23
- - - - - -20-50   1box(200gx100pc) 1 AP-200-I 60625678 169.90 SGD
Shipped after 2017-10-23
- - - - - -20-50 *[No return] You cannot return this product. For details, see FAQ. 1pc(1000g) 1 AP-1000-G 22913038 9.29 SGD
Shipped after 2017-10-23
- 5-40 -20-50 - - -   1pc(200g) 1 AP-200-G 22913013 1.89 SGD
Shipped after 2017-10-23
- 5-40 -20-50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc(1000g) 1 AP-1000-W 22913047 9.29 SGD
Shipped after 2017-10-23
- 5-40 -20-50 - - -   1pc(200g) 1 AP-200-W 22913022 1.89 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 25
4 star 2
3 star 4
2 star 0
1 star 1
Review Rating: 4.56
32 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2017-08-31 12:29:14
I like it because molding is easy. It is also good that it is hard to dry.
This review is about item#9216654.
Hole closure at air conditioner installation
5
From Japan
On 2017-07-14 21:31:23
I used Montearou brand putty once, Since this product of Inaba Electric Works is easy to handle in any temperature zone, I will repeat in the future.
This review is about item#9216654.
Filling of setting hole of RC
3
From Japan
On 2017-07-12 12:21:13
Is there no way to prevent the hand from sticking when filling after rubbing with soft hands?
This review is about item#22913013.
When working
3
From Japan
On 2017-04-27 17:17:14
I'm in trouble to say impressions with a very general putty
This review is about item#9216654.
Blindfold of piping section of air conditioner construction
5
From Japan
On 2017-04-19 22:03:32
It is soft and easy to work because it stretches easily, so it looks beautiful in appearance.
This review is about item#9216654.
Filling up
5
From Japan
On 2017-03-03 15:10:44
Even when the temperature in winter is low, it is soft and easy to use if you are kneading a little.
This review is about item#9216654.
Air conditioner installation
5
From Japan
On 2016-12-15 08:22:32
The white putty was also beautiful. Usability is as good as an ivory, it is good.
This review is about item#22913022.
Used in air conditioning construction.
5
From Japan
On 2016-06-25 16:21:31
It does not change to what I used to date.
This review is about item#09216654.
Air conditioning construction
5
From Japan
On 2016-06-11 21:48:37
It is easy to use with very good softness and is very good.
This review is about item#09216654.
To fill in the air conditioning construction
5
From Japan
On 2016-05-13 07:58:30
Sticky and hardness is just right to use It is easy to use
This review is about item#09216654.

Related Products