Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46.5 58 51 64 60 Ivory PVC 1PC 1 SD-66-I 01247898 26.99 SGD
In stock
60 63 56 76 75 White PVC 1PC 1 SD-77-W 41682033 29.99 SGD
In stock
60 63 56 76 75 Gray PVC 1PC 1 SD-77-G 41682225 29.99 SGD
In stock
60 63 56 76 75 Brown High weather resistant special resin 1PC 1 SD-77-B 41682417 29.99 SGD
In stock
86 70 64 99 100 Ivory PVC 1PC 1 SD-100-I 01247943 48.99 SGD
In stock
122 80 73 135 140 Ivory PVC 1PC 1 SD-140-I 01247995 70.99 SGD
In stock
86 70 64 99 100 Black High weather resistance special resin 1PC 1 SD-100-K 01247986 48.99 SGD
Shipped after 2018-05-29
46.5 58 51 64 60 Gray PVC 1PC 1 SD-66-G 01247916 28.99 SGD
Shipped after 2018-05-29
46.5 58 51 64 60 White PVC 1PC 1 SD-66-W 01247907 26.99 SGD
In stock
60 63 56 76 75 Black High weather resistance special resin 1PC 1 SD-77-K 41682602 29.99 SGD
In stock
122 80 73 135 140 Brown PVC 1PC 1 SD-140-B 01248022 70.99 SGD
Shipped after 2018-05-29
122 80 73 135 140 White PVC 1PC 1 SD-140-W 01248004 84.99 SGD
Shipped after 2018-05-29
86 70 64 99 100 Brown High weather resistance special resin 1PC 1 SD-100-B 01247977 47.99 SGD
Shipped after 2018-05-29
46.5 58 51 64 60 Brown High weather resistance special resin 1PC 1 SD-66-B 01247925 26.99 SGD
In stock
86 70 64 99 100 Gray PVC 1PC 1 SD-100-G 01247968 48.99 SGD
Shipped after 2018-05-29
122 80 73 135 140 Gray PVC 1PC 1 SD-140-G 01248013 70.99 SGD
Shipped after 2018-05-29
86 70 64 99 100 White PVC 1PC 1 SD-100-W 01247952 48.99 SGD
Shipped after 2018-05-29
122 80 73 135 140 Black PVC 1PC 1 SD-140-K 01248038 70.99 SGD
Shipped after 2018-05-29
46.5 58 51 64 60 Black High weather resistance special resin 1PC 1 SD-66-K 01247934 28.99 SGD
In stock
60 63 56 76 75 Ivory PVC 1PC 1 SD-77-I 09216672 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Relocation of outdoor unit
5
From Japan
On 2018-04-04 14:52:36
Since the length of the duct which had been installed since a long time was not enough, I ordered it to add up. I was satisfied with the selection because it was not available in the neighborhood.
This review is about item#1247898.
The tape of the existing air conditioning piping deteriorated
5
From Japan
On 2017-10-02 20:16:40
Very easy to use and fits neatly. There are no particular improvement points.
This review is about item#41682033.
RC duct
4
From Japan
On 2017-07-12 12:17:45
At the time of cutting, it may break. Especially elbows are easy to break
This review is about item#9216672.
Air conditioner duct cover
3
From Japan
On 2016-12-31 09:53:24
I installed it in a cold area, but there was no problem with wearing. From now on, there is a need to solve the quality with aged deterioration situation.
This review is about item#9216672.
Used as piping cover other than air conditioner
4
From Japan
On 2016-10-15 09:15:38
Miscellaneous wiring and piping are gathered together and finished neatly.
This review is about item#1247907.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:40:45
The thing itself is made firmly. It was relatively easy to work with regard to the installation. In addition, the protective seal on the decorative board surface was also saved by detailed consideration that is indispensable for a beautiful finish.
This review is about item#01247986.
Air conditioning construction
5
From Japan
On 2015-07-07 17:00:17
Was good
This review is about item#01247943.
As a cosmetic cover of air conditioning piping
5
From Japan
On 2015-05-23 17:41:16
It is good as it is now.
This review is about item#09216672.
Used for newly built stores.
5
From Japan
On 2013-01-24 23:40:56
The exterior wall was white and there was exact color, so the finish was good.
This review is about item#41682033.
Air conditioner installation
5
From Japan
On 2011-02-24 13:32:08
I want other colors such as brown to be added to the lineup.
This review is about item#09216672.

Related Products