Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wall Cap

3.80 (5)
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Material
P.P.
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Color Tone Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Color Tone Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 Ivory 57 (inner diameter) 96 61.5 (OD) 1PC 1 WC-60N-I 09216706 2.99 SGD
In stock
117 Ivory 62 (inner diameter) 98 66.5 (OD) 1PC 1 WC-65N-I 09216715 2.99 SGD
In stock
127 Ivory/S 71 (inside diameter) 105 75.5 (outside diameter) 1PC 1 WC-75N 09216864 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To air conditioner
3
From Japan
On 2018-03-27 10:22:27
Unfortunately, the shape was wrong or not.
This review is about item#9216706.
To improve the appearance of the air conditioner hole
5
From Japan
On 2014-10-23 23:59:20
The one with this width has good appearance. Even if you purchase a slightly larger size, you can manage it by some means.
This review is about item#09216715.
Used for air conditioner relocation work
3
From Japan
On 2014-07-22 11:11:05
Ideal for decorative finishing of air conditioner relocation work, it is inexpensive and has a better appearance than a putty closing through hole.
This review is about item#09216706.
Air conditioner installation
5
From Japan
On 2013-12-11 14:43:14
It is convenient to show it clean.
This review is about item#09216864.
Air conditioning piping
3
From Japan
On 2013-02-18 02:54:07
No problem
This review is about item#09216715.

Related Products