Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Pipe Diameter (phi mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Diameter (phi mm) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35x9.52 to 9.52x15.88 Black High weather resistance special resin 1PC 1 SE-77-K 41682627 3.99 SGD
In stock
6.35x9.52 to 9.52x15.88 Gray PVC 1PC 1 SE-77-G 41682243 3.99 SGD
In stock
6.35x9.52 - 9.52x15.88 White PVC 1PC 1 SE-77-W 41682051 3.99 SGD
In stock
6.35x9.52 - 9.52x15.88 Brown High weather resistant special resin 1PC 1 SE-77-B 41682435 3.99 SGD
In stock
6.35x9.52 to 9.52x15.88 Ivory/S P.V.C 1PC 1 SE-77-I 09216785 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2018-04-16 19:46:49
There was a similar item at the home center, but this one was firmer and easy to install.
This review is about item#9216785.
Air conditioner cover
5
From Japan
On 2017-07-31 19:35:56
It was very helpful to teach model number by e-mail. Purchase was very smooth.
This review is about item#41682435.
Air conditioner
5
From Japan
On 2017-07-18 08:14:05
Good and strong. I would like to search anytime I want it anytime.
This review is about item#41682435.
Air conditioning piping installation
5
From Japan
On 2015-03-01 11:24:31
There is no problem because it is what you used conventionally.
This review is about item#09216785.

Related Products