Buy more than* S$200* and get FREE SHIPPING

Air-Conditioner Cap

Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts. Cannot be used for VU
Color Tone
Ivory (silky white system)
Compatible Pipe Diameter (phi mm)
VP-65 (67 X 76) Inner diameter x Outer diameter
Dimensions C (mm)
58.5
Dimensions B (mm)
89
Dimensions A (mm)
66.5
Material
A.B.S.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AC-67 09216837 6.96 SGD
In stock
ADD TO CART

Related Products