Buy more than* S$200* and get FREE SHIPPING

Pulley Lock

Allowable Surface Load (N[kgf])
1372(140)
Color Tone
Ivory/S
Dimensions W2(mm)
80
Dimensions W1(mm)
105
Mounting Bolt
Dacrotized
Dimension H (mm)
95
Dimensions L (mm)
360
Operating Temperature Range (deg C)
-20 deg C to 50 deg C
Weight (kg)
0.65
Material
PVC (POLYVINYL CHLORIDE)
Caution
Please use in a product surface temperature range of 10 degree C to 50 degree C.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR-351N-I 09216846 8.39 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products