Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For Use With Wall Corner Air Conditioning Cap

4.67 (3)
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Purpose
Parts for piping and wall surfaces
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Material Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Color Material Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
107 94 75 166 Brown High weather resistance special resin 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SWM-100-B 01250436 28.99 SGD
Shipped after 2018-06-29
82 84 67 146.5 Brown High weather resistance special resin 188   1PC 1 SWM-77-B 41682566 12.99 SGD
In stock
82 84 67 161 Gray PVC 208   1PC 1 SWM-77L-G 41682383 -
Discontinued
[x]
107 94 75 166 Ivory PVC 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SWM-100-I 01250454 28.99 SGD
Shipped after 2018-06-29
82 84 67 146.5 Gray PVC 188   1PC 1 SWM-77-G 41682374 -
Discontinued
[x]
82 84 67 146.5 Black High weather resistance special resin 188   1PC 1 SWM-77-K 41682751 12.99 SGD
In stock
82 84 67 161 Brown High weather resistance special resin 208   1PC 1 SWM-77L-B 41682575 12.99 SGD
In stock
82 84 67 161 White PVC 208   1PC 1 SWM-77L-W 41682191 12.99 SGD
In stock
82 84 67 161 Ivory PVC 208   1PC 1 SWM-77L-I 35352213 12.99 SGD
In stock
107 94 75 166 Gray PVC 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SWM-100-G 01250445 23.99 SGD
Shipped after 2018-06-29
107 94 75 166 Black High weather resistance special resin 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SWM-100-K 01250463 28.99 SGD
Shipped after 2018-06-29
82 84 67 146.5 White PVC 188   1PC 1 SWM-77-W 41682182 12.99 SGD
In stock
82 84 67 161 Black High weather resistance special resin 208   1PC 1 SWM-77L-K 41682767 12.99 SGD
In stock
107 94 75 166 White PVC 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SWM-100-W 01250472 23.99 SGD
Shipped after 2018-06-29
82 84 67 146.5 Ivory/S PVC 188   1PC 1 SWM-77-I 09216882 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as piping cover for outdoor unit of air conditioner
4
From Japan
On 2017-08-25 18:40:41
Because it was pretty expensive to ask the contractor, I tried to work on my own after installing the air conditioner, but since there are places where piping is obstructive and screws can not be tightened, install it in front of piping It seems better to have one.
This review is about item#41682575.
Ekako change working time
5
From Japan
On 2015-11-17 19:19:56
I was very satisfied.
This review is about item#35352213.
Coaxial cable indoor entrainment
5
From Japan
On 2012-11-18 04:52:32
I use it one by one indoors and out. I am extremely satisfied because the bundle of unsightly cables can be pulled in smartly.
This review is about item#35352213.

Related Products