Buy more than* S$200* and get FREE SHIPPING

Insulated Adhesive Tapes

4.00 (1)
Thermal Insulation Material Thickness (mm)
4
Heat-Resistant Temperature (deg C)
-40 - 120
Tape Length (m)
3
Tape Width (mm)
50
Material
POLYETHYLENE FOAM (JIS A 9511 PE-C-P2 COMPLIANT)
Caution
Please wind that insulation tape is overlaps with 1 / 2 wide. Also, glue vinyl tape to both end to avoid gapping and dislodging. Store in a cool place away from direct sunshine.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5Roll) 1 DHF-50(LG) 32612142 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of broken part of refrigerant pipe of air conditioner
4
From Japan
On 2017-08-18 14:43:45
Instead of being wrapped like a tape, there was a release paper, which made it easy to construct a narrow part.
This review is about item#32612142.

Related Products