Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vent Hose Set

3.50 (2)
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts. No length adjustment between 105mm - 127mm.
Color Tone
Ivory
Material
(Sleeve) P.E, (cap) ABS, (hole pig) PP
...see all>
Product Options
ADD TO CART
Set Contents Core Drill Diameter Sleeve Inner Diameter (phi mm) Sleeve Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Core Drill Diameter Sleeve Inner Diameter (phi mm) Sleeve Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NFP-65+NWC-65x2+NWM-65x2 70 55.5 66.5 1Set 1 NFP-65S 09216925 17.99 SGD
In stock
NFP-60+NWC-60x2+NWM-60x2 65 50.5 61.5 1Set 1 NFP-60S 09216961 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When installing the air conditioner at home
2
From Japan
On 2013-09-06 22:54:23
Although it is good to be able to adjust the length without cutting, it is regrettable that the inner diameter becomes smaller than the outer shape (hole of the wall) because the structure is so complicated and the structure is complex. The wall at home was thick and the length was not enough. I think that it is good if there is sale by parts individually.
This review is about item#09216961.
Coaxial cable indoor entrainment
5
From Japan
On 2012-11-18 04:35:52
I use it to pass the cable for wireless. I am glad that the putty for waterproofing is a set.
This review is about item#09216925.

Related Products