Buy more than* S$200* and get FREE SHIPPING

Knitted Cover

3.86 (21)
Mouth Width (mm)
75
Height (mm)
55
Width (mm)
(Maximum part) about 105
Material
100% cotton
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 - 09217433 3.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 2
1 star 3
Review Rating: 3.86
21 Customer Reviews
The reviews are automatic translation.
During the welding operation
1
From Japan
On 2016-10-14 11:13:43
Good cheap! Also has repeater many times in the transfer from the manufacturer with. Consumables survives better cheap even a little. But, this time losing - on yellowed. The range is two to ten to order OK, 1 pieces that can be put up Well, I'm seven were yellowed, I do mon not notice when you put in? Oh really there is no so called only with disappointed !!
This review is about item#9217433.
When working in Thunder seat, etc.
2
From Japan
On 2016-09-15 11:09:29
Was using the genuine article, I tried to order if ... and do not have much change. It does not have any particular opinion from the workers, to be bought in here! But ... do not rise imperceptibly?
This review is about item#9217433.
To dust mask at the time of timber cutting
5
From Japan
On 2016-08-16 18:18:05
Comfort per installed at the time of excellent COSPA has been very well satisfied.
This review is about item#9217433.
Dust work
5
From Japan
On 2016-02-29 00:49:25
This is similar to high hosiery cover. Attaching feeling is good. Also I think to buy.
This review is about item#09217433.
As a place of cover for welding mask
5
From Japan
On 2015-12-15 09:30:50
Anyway dirty masks How can, since it is not in the company as a cover can be disposable every time ... Slightly thinner than the genuine products? But there is no problem wearing feeling, but is not necessarily to wash again and again If the number of times of washing is a product that can withstand the full use, because the dirt of ingrained Hume does not fall completely on If the in can be used in part that do not mind, I think that is excellent in COSPA
This review is about item#09217433.
Painting
3
From Japan
On 2015-07-14 22:28:10
So disposable that, decent and except in this in a sufficiently PB products, buy
This review is about item#09217433.
As a protective mask parts during welding
2
From Japan
On 2015-06-03 08:32:38
Tsukaemasu in much the same feel as the genuine. However, a little narrower. Then, what sewing check leak. One out of five is, immediately fraying thread after use, it has become unusable.
This review is about item#09217433.
Wear a mask
5
From Japan
On 2015-04-24 18:27:16
Feel is good, good to send in the Toka mail
This review is about item#09217433.
Work with the dust
5
From Japan
On 2015-04-01 16:01:01
I think that hard to rash in the toweling. Economic you can use over and over again until the rubber is extended.
This review is about item#09217433.
Welding operation
5
From Japan
On 2015-02-25 20:51:56
Also in comparison with the mask of genuine products, I think that it is quite a good product. Especially good touch is.
This review is about item#09217433.

Related Products