The reviews are automatic translation.
Wiping off fats and dust
From Japan
On 2018-04-03 21:09:04
Beautiful uniformly with varieties so you will get sticky to use
Equipment inspection
From Japan
On 2018-04-01 00:29:29
There is no fuzzing. Just be careful as there may be threads of the fabric.
Regenerative strainer cloth for pottery clay, maintenance of other cars, etc.
From Japan
On 2018-03-29 14:22:38
It is very easy to use because it has roughly the same size. I will repeat again when it runs out. I saw it somewhere, but looks good on the towel cloth. Next is also under consideration
Wiping off
From Japan
On 2018-03-20 15:11:02
The shape is disjoint, but the absorption was quite good and it was quite good
Degreasing work before preparation for machine tool parts installation
From Japan
On 2018-03-18 14:04:13
When I bought it before, it was not damp, but I do not know if I purchased it this time, but since all 5 bags contain moisture and it is impossible to do wiping operation as it is, I had to dry it. It is necessary to review merchandise management in a state easily containing moisture. Or, ingenuity of packing is necessary. It would be great if there was no moisture.
At the time of mechanical maintenance such as a car
From Japan
On 2018-03-16 12:12:06
It is easy to use and always useful. This wreath is the best because it can easily split with the hand without fuzzing and easy to size you want.
Wiping the bonding operation, cleaning after cutting
From Japan
On 2018-03-12 08:41:45
Because it is a white background, it is a repeat purchase every time it is no longer a color shift even when removing the adhesive with a thinner.
General cleaning
From Japan
On 2018-02-27 16:26:22
I have the same smell as the Shinkansen. It is good as it is my favorite smell.
Feels like saying the hotel sheets.
Sometimes rigid waste and embroidery are mixed.
Texture that could be used for cooking (probably not used)
Oil, paint wiping etc.
From Japan
On 2018-02-17 17:31:08
The fabric is thin, so many sheets are included for that. It is enough for wiping.
It is easy to use because it is not like sewn cloth like a famous home center west. I feel this feeling heavier as well. I want to repeat.
I will repeat.
Machine cleaning
From Japan
On 2018-02-02 00:26:12
When the machine is full of oil, it is good to oil. Unlike towels, I do not want to see lint.