Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Band W2, Sus430

4.50 (12)
...see all>
Product Options
ADD TO CART
Tightening Torque (N cm) Tightening Torque (N ? m) Band Thickness (mm) Band Width (mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Torque (N cm) Tightening Torque (N ? m) Band Thickness (mm) Band Width (mm) Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 - 0.8 - 140-160 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-140 39116847 53.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 150-170 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-150 39116856 -
Discontinued
[x]
500 - 0.8 - 160-180 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-160 39116865 58.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 90-110 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-90 39116795 44.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 100-120 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-100 39116804 47.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 120-140 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-120 39116822 47.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 130-150 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-130 39116831 53.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 170-190 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-170 39116874 109.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 110-130 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 W2-SX-T12-110 39116813 47.99 SGD
Shipped after 2018-03-06
500 - 0.8 - 70-90   1Box(10PC) 1 W2-SX-T12-70 39116777 40.99 SGD
Shipped after 2018-02-26
500 - 0.8 - 80-100   1Box(10PC) 1 W2-SX-T12-80 39116786 44.99 SGD
Shipped after 2018-03-06
500 - 0.8 12 40 to 60   1Box(10PC) 1 W2-SX-T12-40 39116743 34.99 SGD
Shipped after 2018-02-26
500 - 0.8 12 60-80   1Box(10PC) 1 W2-SX-T12-60 39116761 36.99 SGD
Shipped after 2018-02-26
500 - 0.8 12 50-70   1Box(10PC) 1 W2-SX-T12-50 39116752 36.99 SGD
Shipped after 2018-02-26
- 300 0.6 9 8 - 12   1Box(10PC) 1 W2-SX-T9-8 09221371 19.99 SGD
Shipped after 2018-02-26
- 400 0.6 9 10 - 16   1Box(10PC) 1 W2-SX-T9-10 09221396 19.99 SGD
Shipped after 2018-02-26
- 400 0.6 9 12 - 20   1Box(10PC) 1 W2-SX-T9-12 09221405 20.99 SGD
Shipped after 2018-02-26
- 400 0.6 9 16 - 27   1Box(10PC) 1 W2-SX-T9-16 09221414 19.99 SGD
Shipped after 2018-02-26
- 400 0.6 9 20 - 32   1Box(10PC) 1 W2-SX-T9-20 09221423 19.99 SGD
Shipped after 2018-02-26
- 400 0.6 9 25 - 40   1Box(10PC) 1 W2-SX-T9-25 09221432 20.99 SGD
Shipped after 2018-02-26
- 400 0.6 9 32 - 50   1Box(10PC) 1 W2-SX-T9-32 09221441 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-11-10 10:49:05
I always stock and use it because it is hard to scratch the hose. For now, I like the genuine Nissan band next.
This review is about item#9221371.
Used for fuel hose
5
From Japan
On 2017-09-02 23:59:04
If gasoline leaks, it is dangerous, so we use proper manufacturer products. It is good to be firm.
This review is about item#9221396.
Utilized for repair vehicles
5
From Japan
On 2016-10-27 16:18:38
Although I knew the goods for a while, it was a visionary bandband with no sales roots found. Purchasing at this site is very helpful.
This review is about item#9221405.
Tightening of water spray and irrigation hose
5
From Japan
On 2016-09-19 20:03:17
There is a thickness of the band and it is tightened securely. Whether the band is close to perfect circle, there is no water leak. I want to change the band I have been using. The tightening screw turns from 8 mm to 7 mm, which is a little troublesome.
This review is about item#39116743.
Car maintenance
5
From Japan
On 2014-11-24 17:17:44
You can tighten equally securely without damaging the rubber hose.
This review is about item#09221432.
Used for fixing various hoses for automobiles
5
From Japan
On 2013-10-16 20:33:13
Trusted brand, quality as expected.
This review is about item#09221371.
Car maintenance
5
From Japan
On 2013-10-15 14:20:17
I used a lot of famous manufacturers, but here is the most recommended! The price is not bad, but it is harder to hurt the hose than anything and it is firmly tightened, and since the 7 mm box wrench can be used for the adjustment screw part, the driver can work more reliably and quickly than the driver.
This review is about item#09221396.
Tightening of gasoline hose
5
From Japan
On 2013-09-21 23:35:51
It is made in Germany. The edge of the belt is taken out toward the outside so that the hose does not break. There are no threads like the inside visible in the picture. Even if you tighten the belt part, it draws a relatively circular arc and tightens. If the bolt part is stain, it is the best but I think that it will not rust well if it is used normally.
This review is about item#09221396.
Automotive fuel (gasoline) hose stopper
5
From Japan
On 2013-06-20 20:54:24
Since it is used for many years, there is a sense of security. I think the price of the monotail is reasonable.
This review is about item#09221405.
Around the car's water etc.
3
From Japan
On 2012-07-17 01:36:13
I also want the screws to be fully line-up made of stainless steel. I also want line up of things with wide bandwidth.
This review is about item#09221414.

Related Products